Shop All Linear Shafts & Support Rails
Thomson
Tube, Steel, 1.500 In D, 18 In
Mfr # 1-1/2 L TU CTL X 18
Zoro # G0353026
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/2 in
- Material Carbon Steel
- For Use With Ball Bushing Bearing
- Dia. Tolerance Max. 1.4994 in
- Type Hollow Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 1-1/2 L TU CTL X 18
- Zoro # G0353026
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/2 in |
Length | 18 in |
Dia. Tolerance Max. | 1.4994 in |
Dia. Tolerance Min. | 1.499 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 1.499 in - 1.4994 in |
Diameter Tolerance - Maximum | 1.499 in |
Overall Length | 18 in |
Diameter Tolerance - Minimum | 1.499 in |
Diameter | 1 1/2 in |
Length Tolerance | 0.03 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type Hollow Shaft, End Type Plain Ends, Core Type Tubular, Overall Length 18 in, Surface Hardness - Minimum 58 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.499 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD (1VP6058)
- FESTO Pressure Regulator LR-D-7-MAXI (LR-D-7-MAXI)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 HP, 143T Frame, 208-230/460V AC Voltage, 1,760 Nameplate RPM (EM3116T)
- SKF Shaft Seal, 30 x 47 x 7 mm., HMS5, Nitrile Rubber (30X47X7 HMS5 RG)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 18 In (QS 5/8 L 18)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 9 In (QS 1/2 L 9)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 24 In (QS 1/2 L 24)
- THOMSON Shaft, Carbon Steel, 25 mm, 1500 mm (25MM SOFT CTL X 1500MM)
- THOMSON Shaft, Carbon Steel, 20 mm, 200 mm (20MM SOFT CTL X 200MM)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 24 In (QS 3/4 L 24)
- THOMSON Shaft, Carbon Steel, 20 mm, 1000 mm (QS 20 MM 1000)
- Thomson Linear Shafts & Support Rails