Shop All Linear Shafts & Support Rails
Thomson
Tube, Steel, 1.000 In D, 60 In
Mfr # 1 L TU CTL X 60
Zoro # G2691157
product price: $349.99
/ea
Free Shipping & Returns
$349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Material Carbon Steel
- Dia. Tolerance Min. 0.999 in
- Type Hollow Shaft
- Finish Centerless Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 1 L TU CTL X 60
- Zoro # G2691157
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 60 in |
Dia. Tolerance Min. | 0.999 in |
Dia. Tolerance Max. | 1 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.999 in - 1 in |
Diameter Tolerance - Minimum | 0.999 in |
Diameter | 1 in |
Overall Length | 60 in |
Diameter Tolerance - Maximum | 1 in |
Length Tolerance | 0.03 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Hollow Shaft, End Type Plain Ends, Core Type Tubular, Overall Length 60 in, Surface Hardness - Minimum 58 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.999 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Oil Cooler, 4 to 50 gpm, 3-Phase AC Motor (A30-3)
- FAG BEARINGS Self-Aligning Ball Bearings Double Row, #1301 (1301)
- DIXON Air King Hose, End Stainless, 3/4" (RAM6)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937804Q, Return Line, 25 micron, Inside-Out (MF0063772)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 6 In (QS 5/8 L 6)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 30 In (QS 5/8 L 30)
- THOMSON Support Rail, Aluminum, 1.000 In D, 24 In (SR16-PD)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 48 In (QS 1 1/2 L 48)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 72 In (1/2 SOFT CTL X 72)
- THOMSON Shaft, Carbon Steel, 20 mm, 2000 mm (20MM SOFT CTL X 2000MM)
- THOMSON Shaft, Carbon Steel, 20 mm, 2000 mm (QS 20 MM 2000)
- Thomson Linear Bearings & Guides