Shop All Linear Shafts & Support Rails
Thomson
Tube, Steel, 1.000 In D, 18 In
Mfr # 1 L TU CTL X 18
Zoro # G2640942
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Material Carbon Steel
- Min. Surface Hardness 58 RC
- Finish Centerless Ground
- Type Hollow Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 1 L TU CTL X 18
- Zoro # G2640942
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 18 in |
Dia. Tolerance Min. | 0.999 in |
Dia. Tolerance Max. | 1 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.999 in - 1 in |
Overall Length | 18 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Maximum | 1 in |
Diameter Tolerance - Minimum | 0.999 in |
Diameter | 1 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Hollow Shaft, End Type Plain Ends, Core Type Tubular, Overall Length 18 in, Surface Hardness - Minimum 58 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.999 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN RadialDeep Groove Ball Brg 6 Mm Id X 19 Mm Od X 6 Mm W Double Shielded, 626 2Z (626 2Z)
- HANKISON Filter, Bulk Liquid Seprtn, 3-Micron, 1/2" (F04-SF-DP1)
- TRU-FLATE Coupler and Plug Kit (13-203)
- CONTINENTAL 1" ID x 50 ft Rubber Steam Hose RD (20344129)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 36 In (QS 1/2 L 36)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 24 In (QS 3/8 L 24)
- THOMSON Plastic Rail Plugs, OD 15 mm, PK25 (531HP35)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 15 In (QS 1 1/2 L 15)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 36 In (QS 1/4 L 36)
- THOMSON Shaft, 440C SS, 0.750 In D, 60 In (QSSS 3/4 L 60)
- ELESA Profiles for ELEROLL roller tracks, RLT-AL-540-AN-SL (RLT-AL)
- Thomson Linear Bearings & Guides