Shop All Linear Shafts & Support Rails
Thomson
Tube, Steel, 1.000 In D, 12 In
Mfr # 1 L TU CTL X 12
Zoro # G2308984
product price: $69.99
/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Length 12 in
- Material Carbon Steel
- For Use With Ball Bushing Bearing
- Type Hollow Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 1 L TU CTL X 12
- Zoro # G2308984
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 12 in |
Dia. Tolerance Min. | 0.999 in |
Dia. Tolerance Max. | 1 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.999 in - 1 in |
Diameter Tolerance - Minimum | 0.999 in |
Diameter Tolerance - Maximum | 1 in |
Diameter | 1 in |
Overall Length | 12 in |
Length Tolerance | 0.03 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Hollow Shaft, End Type Plain Ends, Core Type Tubular, Overall Length 12 in, Surface Hardness - Minimum 58 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.999 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LPS Food Grade Chain Lubricant with Detex, H1 Food Grade, 16 oz Aerosol Can (06016)
- NANO No Air Loss Condensate Drain, Electronic (NED 4L)
- JIE DRIVES Worm Gearbox Size 50, ratio 7.5, NEMA56C Input (JRWND50-7.5-56C)
- DODGE 2517 X 1-1/4-KW Taper Lock Bushing (2517X1-1/4 KWY 1/4X1/8)
- THOMSON Plastic Rail Plugs, OD 8 mm, PK25 (531HP15)
- THOMSON Support Rail, Aluminum, 0.500 In D, 24 In (SR8-PD)
- THOMSON Shaft, Carbon Steel, 25 mm, 1500 mm (25MM SOFT CTL X 1500MM)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 48 In (QS 5/8 L 48)
- THOMSON Shaft, Carbon Steel, 25 mm, 2000 mm (QS 25 MM 2000)
- THOMSON Support Rail, Aluminum, 1.000 In D, 24 In (SR16-PD)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-85)
- Thomson Linear Bearings & Guides