Shop All Linear Shafts & Support Rails
Thomson
Support Rail, Steel, .750 In D, 48 In
Mfr # LSR-12
Zoro # G1263911
product price: $43.15
/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Material Steel
- Bolt Size #10
- Type Low Profile Support Rail
- Base Width (In.) 0.51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # LSR-12
- Zoro # G1263911
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/4 in |
Length | 48 in |
Bolt Size | #10 |
Base Width (In.) | 0.51 in |
Dimension B | 0.51 in |
Mounting Hole Size | 0.22 in |
Mystery Dimension | 1.125 in |
Compatible Shaft Diameter | 3/4 in |
Overall Length | 48 in |
Overall Width | 0.51 in |
Base Height | 0.42 in |
Overall Height | 0.42 in |
Details
Item | Linear Shaft Support Rail |
Material | Steel |
Type | Low Profile Support Rail |
Finish | Black Oxide |
For Use With | 60 Case Shafts |
System of Measurement | Inch |
Mounting Surface to Shaft Center | 0.75 in |
Profile Type | Low Profile |
Series | LSR |
Description
Linear Shaft Support Rail, System of Measurement Inch, Overall Length 48 in, Material Steel, Finish Black Oxide, Mounting Surface to Shaft Center 0.75 in, Overall Width 0.51 in, Overall Height 0.42 in, Mystery Dimension 1.125 in, Thread Size Not Applicable, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, Base Height 0.42 in, Profile Type Low Profile, Bolt Size #10, For Use With 60 Case Shafts, Mounting Hole Size 0.22 in, Series LSR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Heat Dump Valve (22-0213)
- AIGNEP USA Union Tee, Brass, 4mm Tube Sz, PK5 (50230N-4-PK5)
- TIMKEN TIM-LM603011, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, LM603011 (LM603011)
- PIX Belt, AX Cogged, 1/2 x 57 in. OC (AX55)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 60 In (3/4 SOFT CTL X 60)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 36 In (QS 3/4 L 36)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 72 In (QS 1 1/2 L 72)
- THOMSON Shaft, 440C SS, 0.375 In D, 12 In (QSSS 3/8 L 12)
- THOMSON Support Rail, Aluminum, 1.000 In D, 24 In (SR16-PD)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 12 In (QS 1/2 L 12)
- ISEL LFS-12-3 Linear Rail (235300 0049)
- Thomson Linear Shafts & Support Rails