Shop All Linear Shafts & Support Rails
Thomson
Support Rail, Steel, .625 In D, 48 In
Mfr # LSR-10-PD
Zoro # G2361886
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 5/8 in
- Length 48 in
- Material Steel
- Type Pre-Drilled Support Rail
- Dimension B 0.45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # LSR-10-PD
- Zoro # G2361886
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 5/8 in |
Length | 48 in |
Dimension B | 0.45 in |
Bolt Size | #8 |
Thread Size | 0.19 in |
Base Width (In.) | 0.45 in |
Mounting Hole Size | 0.19 in |
Mystery Dimension | 1 in |
Overall Length | 48 in |
Base Height | 0.41 in |
Overall Width | 0.45 in |
Overall Height | 0.41 in |
Compatible Shaft Diameter | 5/8 in |
Description
Linear Shaft Support Rail, System of Measurement Inch, Overall Length 48 in, Material Steel, Finish Black Oxide, Mounting Surface to Shaft Center 0.687 in, Overall Width 0.45 in, Overall Height 0.41 in, Mystery Dimension 1 in, Thread Size 0.19 in, Mounting Hole Center to Center 4 in, Mounting Hole Center to Shaft End 2 in, Base Height 0.41 in, Profile Type Low Profile, Bolt Size #8, For Use With 60 Case Shafts, Mounting Hole Size 0.19 in, Series LSR, Compatible Shaft Diameter 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 13X930 AUTO V-BELT (13X930)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 17mm W (SB207-20)
- DDS Shaft Seal, 65mm I. D., 80mm O. D., 10mm W (658010SC)
- TOMPKINS Male O-Ring Boss to Female Pipe Straight: 3/4-16 A, 3/8-18 B (470845)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 48 In (QS 3/4 L 48)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 60 In (QS 1 1/4 L 60)
- THOMSON Shaft, Carbon Steel, 10 mm, 400 mm (10MM SOFT CTL X 400MM)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 9 In (QS 1/2 L 9)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 24 In (QS 1 L 24)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 36 In (1 SOFT CTL 36)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 36 In (QS 1/4 L 36)
- Thomson Linear Shafts & Support Rails