Shop All Linear Shafts & Support Rails
Thomson
Support Rail, Steel, .500 In D, 24 In
Mfr # LSR8-PDL24
Zoro # G2700153
product price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Material Steel
- Mounting Hole Size 0.169
- Base Width (In.) 0.37 in
- Mounting Hole from Shaft End 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # LSR8-PDL24
- Zoro # G2700153
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 24 in |
Mounting Hole Size | 0.169 |
Base Width (In.) | 0.37 in |
Dimension B | 0.37 in |
Bolt Size | #6 |
Overall Length | 24 in |
Overall Height | 0.34 in |
Base Height | 0.34 in |
Overall Width | 0.37 in |
Mystery Dimension | 0.812 in |
Compatible Shaft Diameter | 1/2 in |
Details
Item | Linear Support Rail |
Material | Steel |
Mounting Hole from Shaft End | 2 in |
Mounting Hole Center to Center | 4 |
Type | Pre-Drilled Support Rail |
For Use With | Thomson 60 Case Shafting and Linear Bearings |
System of Measurement | Inch |
Mounting Hole Center to Shaft End | 2 in |
Mounting Surface to Shaft Center | 0.562 in |
Profile Type | Low Profile |
Series | LSR |
Description
Linear Shaft Support Rail, System of Measurement Inch, Overall Length 24 in, Material Steel, Finish Black Oxide, Mounting Surface to Shaft Center 0.562 in, Overall Width 0.37 in, Overall Height 0.34 in, Mystery Dimension 0.812 in, Thread Size Not Applicable, Mounting Hole Center to Center 4 in, Mounting Hole Center to Shaft End 2 in, Base Height 0.34 in, Profile Type Low Profile, Bolt Size #6, For Use With 60 Case Shafts, Mounting Hole Size 0.17 in, Series LSR, Compatible Shaft Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pressure Relief Valve, Brass Ball (5663W-CE-100)
- PIX Belt, BX Cogged, 21/32 x 78 in. OC (BX75)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT9180, Return Line, 10 micron, Outside-In (MF0062273)
- INTERSTATE PNEUMATICS Aluminum Round Manifold with Three 1/4 Inch Brass Industrial Couplers & One 1/4 Inch Steel Plug Kit (FPM44-KH4B)
- THOMSON Annealed Shaft, Steel, 1.000 In D, 28 In (1L SMAE CTL X 28)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 18 In (QS 1/2 L 18)
- THOMSON Shaft, 440C SS, 1.500 In D, 36 In (QSSS 1 1/2 L 36)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 24 In (QS 1 L 24)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 72 In (3/4 SOFT CTL X 72)
- THOMSON Shaft, Carbon Steel, 10 mm, 200 mm (10MM SOFT CTL X 200MM)
- DUALVEE Track, SS, 1 ft L, 0.875" W, 0.343" H (T3SS-1)
- Thomson Linear Bearings & Guides