Shop All Linear Shafts & Support Rails
Thomson
Support Rail, Steel, 1.250 In D, 48 In
Mfr # LSRA20L48
Zoro # G0989904
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/4 in
- Material Steel Rail/1566 Carbon Steel Shaft
- Mounting Hole from Shaft End 3 in
- Bolt Size 5/16
- Dimension B 0.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # LSRA20L48
- Zoro # G0989904
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/4 in |
Length | 48 in |
Bolt Size | 5/16 |
Dimension B | 0.78 in |
Base Width (In.) | 0.78 in |
Mounting Hole Size | 0.3125 |
Diameter Tolerance Class | Class L |
Center Height | 1.187 in |
Shaft Diameter | 1 1/4 in |
Rail Base Overall Width | 0.78 in |
Shaft Length | 48 in |
Details
Item | Low Profile Support Rail & Shaft Assy |
Material | Steel Rail/1566 Carbon Steel Shaft |
Mounting Hole from Shaft End | 3 in |
Mounting Surface to Shaft Center (In.) | 1.187 in |
For Use With | Thomson Open Style Linear Bearings |
Type | Low Profile Steel Rail/Shaft |
Min. Surface Hardness | 60 RC |
Mounting Hole Center to Center | 3 |
System of Measurement | Inch |
Surface Roughness | 8 uin |
Shaft Material | Steel |
Support Rail Material | Steel |
Description
Linear Shaft Support Rail, System of Measurement Inch, Shaft Diameter 1 1/4 in, Shaft Length 48 in, Shaft Material Steel, Center Height 1.187 in, Rail Base Overall Width 0.78 in, Surface Roughness 8 uin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Vibrator Mtg Bracket (VMW-2)
- TSUBAKI Connecting Roller Link, A-2 Attachment (C2040ASA2CL)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 5/8 Bore Dia., 11 # of Teeth (40B11F-5/8)
- BREEZE Hose Clamp, Liner, SAE 16,410SS, PK10 (9416H)
- THOMSON Annealed Shaft, Steel, 0.750 In D, 22 In (3/4L SMAE CTL X 22)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 72 In (QS 1 L 72)
- THOMSON Shaft, 440C SS, 1.500 In D, 36 In (QSSS 1 1/2 L 36)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 36 In (QS 1 L 36)
- THOMSON Shaft, Carbon Steel, 10 mm, 2000 mm (10MM SOFT CTL X 2000M)
- THOMSON Shaft, Carbon Steel, 20 mm, 2000 mm (QS 20 MM 2000)
- ISEL LFS-8-1 Linear Rail (235000 0199)
- Thomson Linear Shafts & Support Rails