Shop All Linear Shafts & Support Rails
Thomson
Support Rail, Steel, 1.000 In D, 48 In
Mfr # LSRA16L48
Zoro # G3087971
product price: $635.99
/ea
Free Shipping & Returns
$635.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Length 48 in
- Material Steel Rail/1566 Carbon Steel Shaft
- For Use With Thomson Open Style Linear Bearings
- Mounting Hole from Shaft End 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # LSRA16L48
- Zoro # G3087971
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 48 in |
Mounting Hole Size | #10 |
Dimension B | 0.69 in |
Bolt Size | 1/4 |
Base Width (In.) | 0.69 in |
Diameter Tolerance Class | Class L |
Rail Base Overall Width | 0.69 in |
Center Height | 1 in |
Shaft Length | 48 in |
Shaft Diameter | 1 in |
Details
Item | Low Profile Support Rail & Shaft Assy |
Material | Steel Rail/1566 Carbon Steel Shaft |
For Use With | Thomson Open Style Linear Bearings |
Mounting Hole from Shaft End | 3 in |
Mounting Hole Center to Center | 3 |
Mounting Surface to Shaft Center (In.) | 1 in |
Min. Surface Hardness | 60 RC |
Type | Low Profile Steel Rail/Shaft |
System of Measurement | Inch |
Surface Roughness | 8 uin |
Shaft Material | Steel |
Support Rail Material | Steel |
Description
Linear Shaft Support Rail, System of Measurement Inch, Shaft Diameter 1 in, Shaft Length 48 in, Shaft Material Steel, Center Height 1 in, Rail Base Overall Width 0.69 in, Surface Roughness 8 uin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B35 Wrapped V-Belt, 38" Outside Length, 21/32" Top Width, 1 Ribs (B35)
- DIXON WHIP HOSE 1/2 in x 6Ft W/ AK x 7/8 in THRD (WH50X6AKBS87)
- MIDWEST FASTENER #20 18-8 Stainless Steel Turn Key Hose Clamps 3PK (37522)
- SPEEDAIRE FRL, 1/2 In. NPT, 60 cfm, 150 psi (7D709)
- THOMSON Support Rail, Aluminum, 0.500 In D, 24 In (SR8-PD)
- THOMSON Shaft, 440C SS, 0.750 In D, 48 In (QS 3/4 L SS X 48)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 36 In (QS 1/2 L 36)
- THOMSON Shaft, Carbon Steel, 40 mm, 1000 mm (QS 40 MM 1000)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 24 In (QS 1/2 L 24)
- THOMSON Shaft, 440C SS, 1.000 In D, 36 In (QS 1 L SS X 36)
- THOMSON Shaft, Carbon Steel, 10 mm, 1000 mm (10MM SOFT CTL X 1000M)
- Thomson Linear Bearings & Guides