Shop All Linear Shafts & Support Rails
Thomson
Support Rail, Steel, 1.00 In D, 48 In
Mfr # LSR-16
Zoro # G0644402
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Material Steel
- Dimension B 0.69 in
- Base Width (In.) 0.69 in
- Bolt Size 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # LSR-16
- Zoro # G0644402
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 48 in |
Dimension B | 0.69 in |
Base Width (In.) | 0.69 in |
Bolt Size | 0.25 in |
Mounting Hole Size | 0.28 in |
Overall Height | 0.56 in |
Overall Width | 0.69 in |
Compatible Shaft Diameter | 1 in |
Overall Length | 48 in |
Base Height | 0.56 in |
Mystery Dimension | 1.5 in |
Details
Item | Linear Shaft Support Rail |
Material | Steel |
For Use With | 60 Case Shafts |
Finish | Black Oxide |
Type | Low Profile Support Rail |
System of Measurement | Inch |
Series | LSR |
Profile Type | Low Profile |
Mounting Surface to Shaft Center | 1 in |
Description
Linear Shaft Support Rail, System of Measurement Inch, Overall Length 48 in, Material Steel, Finish Black Oxide, Mounting Surface to Shaft Center 1 in, Overall Width 0.69 in, Overall Height 0.56 in, Mystery Dimension 1.5 in, Thread Size Not Applicable, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, Base Height 0.56 in, Profile Type Low Profile, Bolt Size 0.25 in, For Use With 60 Case Shafts, Mounting Hole Size 0.28 in, Series LSR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLESCO F2UH-UH-100 UHMW-PE Flange Mount Bearing, Solid Rigid (2 Bolt) (F2UH-UH-100)
- TRITAN Pillow Block Bearing, Ball, 3/4" Bore (UCPA204-12A)
- HOUGEN Slick Stik Mini Lube, 12 PACK (11746-12)
- NATIONAL Small Bore Inch Seal, 205005 (205005)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 42 In (QS 3/8 L 42)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 12 In (QS 1 1/4 L 12)
- THOMSON Rail Assy, Alum & Steel, 0.750 In D, 48 In (SRA12L48)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 72 In (QS 1/2 L 72)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 60 In (1/2 SOFT CTL X 60)
- THOMSON Support Rail, Aluminum, 0.500 In D, 24 In (SR8-PD)
- THOMSON Shaft, Carbon Steel, 40 mm, 500 mm (QS 40 MM 500)
- Thomson Linear Shafts & Support Rails