Shop All Linear Shafts & Support Rails
Thomson
Support Rail, Steel, 1.00 In D, 48 In
Mfr # LSR-16-PD
Zoro # G0419011
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Length 48 in
- Material Steel
- Finish Black Oxide
- Base Width (In.) 0.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # LSR-16-PD
- Zoro # G0419011
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 48 in |
Base Width (In.) | 0.69 in |
Dimension B | 0.69 in |
Mounting Hole Size | 0.28 in |
Bolt Size | 0.25 in |
Thread Size | 0.28 in |
Overall Height | 0.56 in |
Compatible Shaft Diameter | 1 in |
Mystery Dimension | 1.5 in |
Overall Width | 0.69 in |
Overall Length | 48 in |
Base Height | 0.56 in |
Description
Linear Shaft Support Rail, System of Measurement Inch, Overall Length 48 in, Material Steel, Finish Black Oxide, Mounting Surface to Shaft Center 1 in, Overall Width 0.69 in, Overall Height 0.56 in, Mystery Dimension 1.5 in, Thread Size 0.28 in, Mounting Hole Center to Center 6 in, Mounting Hole Center to Shaft End 3 in, Base Height 0.56 in, Profile Type Low Profile, Bolt Size 0.25 in, For Use With 60 Case Shafts, Mounting Hole Size 0.28 in, Series LSR, Compatible Shaft Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP800L1010M, Pressure Line, 10 micron, Outside-In (MF0061025)
- MAIN FILTER Hydraulic Filter, replaces STAUFF RTE48G10B, Pressure Line, 10 micron, Outside-In (MF0059473)
- FESTO Push-In L-Fitting QSL-3/8-6 (QSL-3/8-6)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 10HS, Hytrel (10HS)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 48 In (1/2 SOFT CTL X 48)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 36 In (QSCP 1/2 L 36)
- THOMSON Shaft, Carbon Steel, 12 mm, 500 mm (12MM SOFT CTL X 500MM)
- THOMSON Shaft, Carbon Steel, 20 mm, 2000 mm (QS 20 MM 2000)
- THOMSON Shaft, 1566 Steel, 1.000 In D, 6 In (QS 1 L 6)
- THOMSON Shaft, Carbon Steel, 10 mm, 1200 mm (10MM SOFT CTL X 1200M)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS103)
- Thomson Linear Shafts & Support Rails