Shop All Linear Shafts & Support Rails
Thomson
Support Rail, Steel, 0.500 In D, 24 In
Mfr # SRA824
Zoro # G1402703
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Length 24 in
- Material Aluminum Rail/Steel Shaft
- Dimension E 1 in
- Mounting Hole Center to Center 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SRA824
- Zoro # G1402703
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 24 in |
Dimension E | 1 in |
Dimension C | 0.25 in |
Bolt Size | #6 |
Base Height (In.) | 0.188 in |
Dimension B | 1.5 in |
Base Width (In.) | 1.5 in |
Mounting Hole Size | 0.169 in |
Diameter Tolerance Class | Class L |
Shaft Length | 24 in |
Center Height | 1.125 in |
Rail Base Overall Width | 1.5 in |
Shaft Diameter | 1 1/2 in |
Description
Pre-Drilled Linear Shaft Support Rail, System of Measurement Inch, Shaft Diameter 1 1/2 in, Shaft Length 24 in, Shaft Material Steel, Center Height 1.125 in, Rail Base Overall Width 1.5 in, Surface Roughness 8 uin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL2T15)
- NSK NSK-2306, 2300 Series SelfAligning Ball Bearing, 2306 (2306)
- GLOBAL G2SCC-062-062 Two-Piece Industry Standard Clamping Coupling (G2SCC-062-062)
- MILWAUKEE TOOL Grease Gun with Additional Battery, 18V (2646-22CT / 48-11-1820)
- THOMSON Annealed Shaft, Steel, 0.750 In D, 22 In (3/4L SMAE CTL X 22)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 36 In (QS 3/4 L 36)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 6 In (QS 1 1/2 L 6)
- THOMSON Shaft, 440C SS, 1.000 In D, 48 In (QS 1 L SS X 48)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 60 In (QS 3/4 L 60)
- THOMSON Shaft, Carbon Steel, 16 mm, 400 mm (16MM SOFT CTL X 400MM)
- THOMSON Support Rail, Steel, 1.250 In D, 48 In (LSRA20L48)
- Thomson Linear Bearings & Guides