Shop All Linear Shafts & Support Rails
Thomson
Support Rail, Aluminum, .500 In D, 24 In
Mfr # SR8
Zoro # G2767161
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Material Aluminum
- Dimension C 0.25 in
- Dimension B 1.5 in
- For Use With 60 Case Shafts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SR8
- Zoro # G2767161
- UPC # 662486102427
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 24 in |
Dimension C | 0.25 in |
Dimension B | 1.5 in |
Base Width (In.) | 1.5 in |
Dimension E | 1 in |
Base Height | 0.19 in |
Compatible Shaft Diameter | 1/2 in |
Overall Length | 24 in |
Overall Width | 1.5 in |
Mystery Dimension | 1.375 in |
Details
Item | Linear Shaft Support Rail |
Material | Aluminum |
For Use With | 60 Case Shafts |
Mounting Hole from Shaft End | 2 in |
Type | Support Rail |
Finish | Unfinished |
System of Measurement | Inch |
Profile Type | Standard Profile |
Mounting Surface to Shaft Center | 1.125 in |
Description
Linear Shaft Support Rail, System of Measurement Inch, Overall Length 24 in, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 1.125 in, Overall Width 1.5 in, Overall Height Not Applicable, Mystery Dimension 1.375 in, Thread Size Not Applicable, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, Base Height 0.19 in, Profile Type Standard Profile, Bolt Size -, For Use With 60 Case Shafts, Mounting Hole Size -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 14 Stroke - 1.25 Rod (211326)
- KRYTOX Viscosity Oil, 157 FSH, Bottle, 1kg (157 FSH)
- DURA-SURE TORQUE Timing Belt, S5M, 20 x 425mm PL, T85 (200-S5M-425)
- ZORO SELECT Piston Ring Set, 2 1/2 In Bore Dia, 2Pcs (4PKK2)
- THOMSON Shaft, Carbon Steel, 16 mm, 1500 mm (16MM SOFT CTL X 1500MM)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 6 In (QS 3/8 L 6)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 36 In (QS 5/8 L 36)
- THOMSON Shaft, 1566 Steel, 1.000 In D, 6 In (QS 1 L 6)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 12 In (QS 1/2 L 12)
- THOMSON Annealed Shaft, Steel, 1.000 In D, 28 In (1L SMAE CTL X 28)
- THOMSON Shaft, Carbon Steel, 20 mm, 1500 mm (QS 20 MM 1500)
- Thomson Linear Bearings & Guides