Shop All Linear Shafts & Support Rails
Thomson
Support Rail, Aluminum, 1.000 In D, 24 In
Mfr # SR16-PD
Zoro # G3410486
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Material Aluminum
- Mounting Hole Size 0.281
- Mounting Hole from Shaft End 3 in
- Dimension E 1.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SR16-PD
- Zoro # G3410486
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 24 in |
Mounting Hole Size | 0.281 |
Dimension E | 1.5 in |
Dimension C | 0.5 in |
Bolt Size | 1/4 |
Base Width (In.) | 2.125 in |
Base Height (In.) | 0.25 in |
Dimension B | 2.125 in |
Thread Size | 0.28 in |
Overall Width | 2.13 in |
Overall Length | 24 in |
Base Height | 0.25 in |
Mystery Dimension | 2.25 in |
Compatible Shaft Diameter | 1 in |
Description
Pre-Drilled Linear Shaft Support Rail, System of Measurement Inch, Overall Length 24 in, Material Aluminum, Finish Unfinished, Mounting Surface to Shaft Center 1.75 in, Overall Width 2.13 in, Overall Height Not Applicable, Mystery Dimension 2.25 in, Thread Size 0.28 in, Mounting Hole Center to Center 6 in, Mounting Hole Center to Shaft End 3 in, Base Height 0.25 in, Profile Type Standard Profile, Bolt Size 1/4, For Use With 60 Case Shafts, Mounting Hole Size 0.281, Compatible Shaft Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 2CC-112-100-KW Two-Piece Clamping Coupling Recessed Screw with Keyway (2CC-112-100-KW)
- FJC Anti-Blowback Adapter for R134A Yellow H (FJC6038)
- PIX Belt, XPA Cogged, 13 x 1650mm LP (XPA1650)
- FESTO Push-In L-Fitting QSL-1/4-12 (QSL-1/4-12)
- THOMSON Support Rail, Aluminum, 0.500 In D, 24 In (SR8-PD)
- THOMSON Shaft, Carbon Steel, 16 mm, 1500 mm (16MM SOFT CTL X 1500MM)
- THOMSON Shaft, 440C SS, 0.750 In D, 24 In (QSSS 3/4 L 24)
- THOMSON Shaft, Carbon Steel, 10 mm, 1000 mm (10MM SOFT CTL X 1000M)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 18 In (QS 1 L 18)
- THOMSON Shaft, Carbon Steel, 10 mm, 200 mm (10MM SOFT CTL X 200MM)
- NB Shaft, Steel, 0.750 In D, 12.00 In (SFW12X12FS102)
- Thomson Linear Bearings & Guides