Shop All Ball Bushing Bearings
Thomson
Super Plus Bushing, Bore Dia 12 mm
Mfr # SPM12WW
Zoro # G3162047
product price: $41.65
/ea
$41.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 12 mm
- Outside Dia. 22 mm
- Material Delrin/Steel
- Length (mm) 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SPM12WW
- Zoro # G3162047
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 22 mm |
Length (mm) | 32 mm |
Dimension T | 12 |
Required Housing Bore Dia. (mm) | 22 mm |
Dimension C | 32 in |
Dimension C1 | 22.6 mm |
Inside Dia. Tolerance | + .011 |
Length (In.) | 32 mm |
Inside Dia. | 12 mm |
Inside Diameter | 12 mm |
Inside Diameter Tolerance | + 0.011 mm |
Outside Diameter | 22 mm |
Overall Length | 32 mm |
Description
Linear Ball Bearing, System of Measurement Metric, Inside Diameter 12 mm, Outside Diameter 22 mm, Self-Alignment Self-Aligning, Overall Length 32 mm, Dynamic Load Capacity 187 lbf, Material Delrin/Steel, Series Super, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance + 0.011 mm, Accelerated Speed 150 mm/sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE AP37 Super Blue Ribbon V-Belt (AP37)
- TOMPKINS Hydraulic Fitting-Steel24FJ-20MJ (2406-24-20)
- FESTO Push-In Fitting QB-1/8-5/32-U (QB-1/8-5/32-U)
- CONTINENTAL 3/4" ID x 500 ft EPDM Water Discharge Hose BK (20026485)
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12OPN)
- THOMSON Linear Bearings, Closed, 25mm ID x 58mm L (SPM25WW)
- THOMSON Super Ball Bushing, Bore Dia 1.500 In (SUPER24)
- THOMSON Plain Bushing Bearing, Closed, ID 0.500 In (FNYBU08)
- THOMSON Ball Bushing, Bore Dia 0.375 In (A61014)
- THOMSON Linear Bearings, Open, 16mm ID x 36mm L (SPM16OPN)
- THOMSON Ball Bushing, Bore Dia 0.625 In (A101824SS)
- Thomson Ball Bushing Bearings