Shop All Ball Bushing Bearings
Thomson
Super Plus Bushing, Bore Dia 12 mm
Mfr # SPM12OPN
Zoro # G2712561
product price: $70.65
/ea
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 12 mm
- Outside Dia. 22 mm
- Material Delrin/Steel
- Retention Hole Location 1.35mm on the Center Line
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SPM12OPN
- Zoro # G2712561
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 22 mm |
Slot Width (In.) | 7 mm |
Inside Dia. Tolerance | + .011 |
Length (mm) | 32 mm |
Dimension F | 3 mm |
Retention Hole Dia. (mm) | 3 mm |
Dimension C1 | 22.6 mm |
Dimension T | 12 |
Required Housing Bore Dia. (mm) | 22 mm |
Slot Width (mm) | 7 mm |
Dimension C | 32 in |
Dimension G | 1.35 mm Above Center Line |
Length (In.) | 32 mm |
Inside Dia. | 12 mm |
Slot Width | 7 mm |
Inside Diameter | 12 mm |
Outside Diameter | 22 mm |
Overall Length | 32 mm |
Inside Diameter Tolerance | + 0.011 mm |
Retention Hole Diameter | 3 mm |
Description
Linear Ball Bearing, System of Measurement Metric, Inside Diameter 12 mm, Outside Diameter 22 mm, Self-Alignment Self-Aligning, Overall Length 32 mm, Dynamic Load Capacity 239 lbf, Material Delrin/Steel, Series Super, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance + 0.011 mm, Accelerated Speed 150 mm/sec, Slot Width 7 mm, Retention Hole Diameter 3 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces OMT CR112F10R, Return Line, 10 micron, Outside-In (MF0062295)
- BOSTON GEAR Speed Reducer, Indirect Drive, 60:1 (724-60-G)
- ENERPAC RC101, 11.2 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC101)
- MILTON V Style High Flow Plug, 1/4" FNPT, PK10 (761)
- THOMSON Linear Bearings, Closed, 25mm ID x 58mm L (SPM25)
- THOMSON Ball Bushing Bearing, Open, Bore.500 In (SSU8OPNWW)
- THOMSON Super Plus Bushing, Bore Dia 8 mm (SPM08)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (SSU12)
- THOMSON Super Ball Bushing, Bore Dia 0.500 In (SUPER8)
- THOMSON Ball Bushing, Bore Dia 3.000 In (A487296)
- DAYTON Ball Bushing Bearing, Open, Bore 3/4 In (2CNL1)
- Thomson Ball Bushing Bearings