Shop All Ball Bushing Bearings
Thomson
Super Plus Bushing, Bore Dia 12 mm
Mfr # SPM12
Zoro # G1170653
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 12 mm
- Outside Dia. 22 mm
- Material Delrin/Steel
- Dimension C1 22.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SPM12
- Zoro # G1170653
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 12 mm |
Outside Dia. | 22 mm |
Dimension C1 | 22.6 mm |
Length (mm) | 32 mm |
Required Housing Bore Dia. (mm) | 22 mm |
Length (In.) | 32 mm |
Inside Dia. Tolerance | + .011 |
Dimension T | 12 |
Dimension C | 32 in |
Inside Dia. | 12 mm |
Overall Length | 32 mm |
Inside Diameter Tolerance | + 0.011 mm |
Inside Diameter | 12 mm |
Outside Diameter | 22 mm |
Description
Linear Ball Bearing, System of Measurement Metric, Inside Diameter 12 mm, Outside Diameter 22 mm, Self-Alignment Self-Aligning, Overall Length 32 mm, Dynamic Load Capacity 187 lbf, Material Delrin/Steel, Series Super, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance + 0.011 mm, Accelerated Speed 150 mm/sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6200 2Z, RadialDeep Groove Ball Bearing 10 Mm Id X 30 Mm Od X 9 Mm W Double Shielded (6200 2Z)
- DAYTON GP Mtr, Split Ph, ODP, 1/6 HP, 1725 rpm, 48Z (6XH64)
- LEESON Washdown Motor, 1-1/2 HP, 3450 RPM (191480.00)
- ALEMITE Coupler, Hydraulic Standard, 1/8-27NPTF (A6304-B)
- THOMSON Bearing, Ball Bushing (A81420SS)
- THOMSON Super Ball Bushing, Bore Dia 1.250 In (SUPER20)
- THOMSON Linear Bearings, Open, 16mm ID x 36mm L (SPM16OPN)
- THOMSON Super Ball Bushing, Bore Dia 0.375 In (SUPER6)
- THOMSON Super Plus Bushing, Bore Dia 8 mm (SPM08WW)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (A122026)
- NB Spline Shaft, Carbon Steel, 10 mm, 200 mm (SSP10S -200mm)
- Thomson Ball Bushing Bearings