Shop All Ball Bushing Bearings
Thomson
Super Ball Bushing, Bore Dia 2.000 In
Mfr # SUPER32
Zoro # G0761372
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 2 in
- Outside Dia. 3 in
- Material Delrin/Steel
- Dynamic Load Capacity (Lb.) 3,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SUPER32
- Zoro # G0761372
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 3 in |
Inside Dia. Tolerance | +/-0.001 |
Length (In.) | 4 in |
Dimension T | 2 |
Required Housing Bore Dia. (In.) | 3 in |
Dimension C1 | 3.193 in |
Dimension C | 4 in |
Inside Dia. | 2 in |
Outside Diameter | 3 in |
Inside Diameter | 2 in |
Overall Length | 4 in |
Inside Diameter Tolerance | +/-0.001 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 2 in, Outside Diameter 3 in, Self-Alignment Self-Aligning, Overall Length 4 in, Dynamic Load Capacity 3,000 lbf, Material Delrin/Steel, Series Super, Steady State Speed 10 fps, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Deep Grv Ball Bearing, Inch, 2 Rubber Seals, Snap Ring, 0.75-in. Bore Dia., 1.75-in. OD, 0.5-in. W (1635 2RSNR PRX)
- SKF SKF-6308, Single Row Ball Brgs, 6308 (6308)
- CLIMAX METAL PRODUCTS RC-087-KW4H@90 Set Screw Coupling with Keyway (RC-087-KW4H@90)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 1/2 x 20, 2-3/16" OAL (751-B1/2-28-1/2X20-B-ST)
- THOMSON Super Ball Bushing, Bore Dia 2.000 In (SUPER32OPN)
- THOMSON Ball Bushing Die, Bore Dia 1.000 In (DS16)
- THOMSON Super Plus Bushing, Bore Dia 8 mm (SPM08)
- THOMSON Super Ball Bushing, Bore Dia 1.250 In (SUPER20)
- THOMSON Ball Bushing Bearing, Open, Bore.750 In (SSU12OPN)
- THOMSON Ball Bushing, Bore Dia 3.000 In (A487296)
- SEAL PWR ENGINE PART Camshaft Bearing Set, 1923M (1923M)
- Thomson Linear Bearings & Guides