Shop All Ball Bushing Bearings
Thomson
Super Ball Bushing, Bore Dia 1.500 In
Mfr # SUPER24
Zoro # G1376523
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 1.5 in
- Outside Dia. 2 3/8 in
- Material Delrin/Steel
- Dynamic Load Capacity (Lb.) 2,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SUPER24
- Zoro # G1376523
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 1.5 in |
Outside Dia. | 2 3/8 in |
Inside Dia. Tolerance | +/-.001 |
Length (In.) | 3 in |
Dimension C | 3 in |
Required Housing Bore Dia. (In.) | 2.375 in |
Dimension T | 1.5 |
Dimension C1 | 2.41 in |
Inside Dia. | 1 1/2 in |
Inside Diameter | 1 1/2 in |
Outside Diameter | 2 3/8 in |
Overall Length | 3 in |
Outside Diameter Tolerance | +/-0.00045 in |
Inside Diameter Tolerance | +/-0.001 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Outside Diameter 2 3/8 in, Self-Alignment Self-Aligning, Overall Length 3 in, Dynamic Load Capacity 2,000 lbf, Material Delrin/Steel, Series Super, Steady State Speed 10 fps, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Outside Diameter Tolerance +/-0.00045 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN ENTERPRISES Western Enterprises 312-DC-B7 We Dc-B7 Dust Cap Assembly (312-DC-B7)
- FESTO Duo Spiral Plastic Tubing PUN-6X1-S-1-DUO-BS (PUN-6X1-S-1-DUO-BS)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 2,500 psi (EZ-TMP-475)
- D&D 72" Outside Length, 3/8" Top Width, 1 Ribs (3L720)
- THOMSON Plain Bushing Bearing, Closed, ID 0.750 In (FNYBU12)
- THOMSON Ball Bushing Bearing, Open, Bore 1In (SSU16OPNWW)
- THOMSON Linear Bearings, Open, 25mm ID x 58mm L (SPM25OPN)
- THOMSON Ball Bushing, Bore Dia 3.000 In (A487296)
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In (A162536)
- THOMSON Ball Bushing, Bore Dia 25 mm (SSEM25WW)
- THOMSON Ball Bushing, Bore Dia 1.000 In (A162536SS)
- Thomson Linear Bearings & Guides