Shop All Ball Bushing Bearings
Thomson
Super Ball Bushing, Bore Dia 1.250 In
Mfr # SUPER20OPN
Zoro # G2380034
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 1.25 in
- Outside Dia. 2 in
- Material Delrin/Steel
- Dynamic Load Capacity (Lb.) 1,170
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SUPER20OPN
- Zoro # G2380034
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 1.25 in |
Outside Dia. | 2 in |
Retention Hole Dia. (mm) | 0.2 in |
Dimension C1 | 2.004 in |
Required Housing Bore Dia. (In.) | 2 in |
Inside Dia. Tolerance | +/-0.001 |
Dimension F | 0.2 in |
Dimension C | 2.625 in |
Length (In.) | 2 5/8 in |
Slot Width (In.) | 0.62 in |
Dimension G | 0.190 in |
Dimension T | 1.25 |
Inside Dia. | 1 1/4 in |
Overall Length | 2 5/8 in |
Inside Diameter Tolerance | +/-0.001 in |
Slot Width | 0.62 in |
Retention Hole Diameter | 0.2 in |
Inside Diameter | 1 1/4 in |
Outside Diameter | 2 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Outside Diameter 2 in, Self-Alignment Self-Aligning, Overall Length 2 5/8 in, Dynamic Load Capacity 1,170 lbf, Material Delrin/Steel, Series Super, Steady State Speed 10 fps, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Slot Width 0.62 in, Retention Hole Diameter 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Stock 20/Skid 2Am-Fcw-13 Air Motor (2AM-FCW-13)
- ZORO SELECT Sleeve Bearing, 3/8 in Bore, PTFE Steel (ZUSAB-PB-865)
- PIX Belt, XPZ Cogged, 10 x 987mm LP (XPZ987)
- NTN Flange Bearing, 4-Bolt, Ball, 1" Bore (UCF205-100D1)
- THOMSON Ball Bushing Bearing, Open, Bore 1 In (SSU16OPN)
- THOMSON Super Plus Bushing, Bore Dia 8 mm (SPM08)
- THOMSON Ball Bushing Die, Bore Dia 1.500 In (DS24)
- THOMSON Ball Bushing, Bore Dia 1.250 In (SSU20WW)
- THOMSON Ball Bushing, Open, Bore .500 In (SSU8OPN)
- THOMSON Plain Bushing Bearing, Open, ID 1.000 In (FNYBU16LOPN)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (SS6U8WW)
- Thomson Linear Bearings & Guides