Shop All Ball Bushing Bearings
Thomson
Super Ball Bushing, Bore Dia 1.250 In
Mfr # SUPER20
Zoro # G2969531
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 1.25 in
- Outside Dia. 2 in
- Material Delrin/Steel
- Dynamic Load Capacity (Lb.) 1,500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SUPER20
- Zoro # G2969531
- UPC # 662486102649
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 1.25 in |
Outside Dia. | 2 in |
Inside Dia. Tolerance | +/-0.001 |
Length (In.) | 2 5/8 in |
Dimension C1 | 2.004 in |
Dimension T | 1.25 |
Required Housing Bore Dia. (In.) | 2 in |
Dimension C | 2.625 in |
Inside Dia. | 1 1/4 in |
Overall Length | 2 5/8 in |
Outside Diameter | 2 in |
Inside Diameter Tolerance | +/-0.001 in |
Inside Diameter | 1 1/4 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Outside Diameter 2 in, Self-Alignment Self-Aligning, Overall Length 2 5/8 in, Dynamic Load Capacity 1,500 lbf, Material Delrin/Steel, Series Super, Steady State Speed 10 fps, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 4L520 V-Belt, 52" Outside Length, 1/2" Top Width, 1 Ribs (4L520)
- EM&S Unit Bearing Motor, 16 WO, 115 Volt, Original OEM Motor (ESP-L16EM1)
- NTN Pillow Block Bearing, Ball, 1-11/16" Bore (UCP-1.11/16M)
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2534)
- THOMSON Ball Bushing, Bore Dia 25 mm (SSEM25WW)
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In (SSU16WW)
- THOMSON Ball Bushing, Open, Bore .500 In (SSU8OPN)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (SSU12WW)
- THOMSON Ball Bushing Die, Bore Dia 1.250 In (DS20)
- THOMSON MultiTrac Bushing, Bore Dia 8 mm (MAM08WW)
- THOMSON MultiTrac Bushing, Bore Dia 12 mm (MAM12)
- Thomson Ball Bushing Bearings