Shop All Ball Bushing Bearings
Thomson
Super Ball Bushing, Bore Dia 1.000 In
Mfr # SUPER16OPN
Zoro # G2778833
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 1 in
- Outside Dia. 1 9/16 in
- Material Delrin/Steel
- Dynamic Load Capacity (Lb.) 780
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SUPER16OPN
- Zoro # G2778833
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 9/16 in |
Dimension C1 | 1.884 in |
Required Housing Bore Dia. (In.) | 1.563 in |
Dimension F | 0.14 in |
Inside Dia. Tolerance | +/-.001 |
Dimension G | 0.130 in |
Slot Width (In.) | 0.56 in |
Dimension T | 1 |
Dimension C | 2.25 in |
Length (In.) | 2 1/4 in |
Retention Hole Dia. (mm) | 0.14 in |
Inside Dia. | 1 in |
Slot Width | 0.56 in |
Inside Diameter Tolerance | +/-0.001 in |
Inside Diameter | 1 in |
Overall Length | 2 1/4 in |
Outside Diameter | 1 5/8 in |
Outside Diameter Tolerance | +/-0.00045 in |
Retention Hole Diameter | 0.14 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1 in, Outside Diameter 1 5/8 in, Self-Alignment Self-Aligning, Overall Length 2 1/4 in, Dynamic Load Capacity 780 lbf, Material Delrin/Steel, Series Super, Steady State Speed 10 fps, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Slot Width 0.56 in, Outside Diameter Tolerance +/-0.00045 in, Retention Hole Diameter 0.14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Keyed Shaft, 1/4"x1/8", SS (ZSHK-1000-24000-303SU)
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 1 Bore Dia., 16 # of Teeth (40B16F-1)
- TRITAN Needle Brg, Drawn Cup, Bore 0.500 In (JH812 OH)
- BETA 1 FILTERS Hydraulic replacement filter for P573112 / DONALDSON (B1HF0123457)
- THOMSON Ball Bushing, Bore Dia 2.500 In (OPN406080)
- THOMSON Ball Bushing, Bore Dia 2.500 In (A406080)
- THOMSON Ball Bushing, Bore Dia 0.250 In (A4812)
- THOMSON Plain Bushing Bearing, Closed, ID 0.500 In (FNYBU08)
- THOMSON Super Plus Bushing, Bore Dia 8 mm (SPM08WW)
- THOMSON Ball Bushing, Bore Dia 1.500 In (OPN243848)
- PBC LINEAR Standard Linear Bearing, 12mm (FM12)
- Thomson Ball Bushing Bearings