Shop All Ball Bushing Bearings
Thomson
Super Ball Bushing, Bore Dia 0.750 In
Mfr # SUPER12OPN
Zoro # G0769535
product price: $77.15
/ea
Free Shipping & Returns
$77.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 0.75 in
- Outside Dia. 1 1/4 in
- Material Delrin/Steel
- Dynamic Load Capacity (Lb.) 470
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SUPER12OPN
- Zoro # G0769535
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.75 in |
Outside Dia. | 1 1/4 in |
Dimension F | 0.14 in |
Dimension T | 0.75 |
Retention Hole Dia. (mm) | 0.14 in |
Dimension C | 1.625 in |
Dimension G | 0.130 in |
Dimension C1 | 1.27 in |
Required Housing Bore Dia. (In.) | 1.25 in |
Length (In.) | 1 5/8 in |
Slot Width (In.) | 0.43 in |
Inside Dia. Tolerance | +/-0.001 |
Inside Dia. | 3/4 in |
Overall Length | 1 5/8 in |
Slot Width | 0.43 in |
Inside Diameter | 3/4 in |
Retention Hole Diameter | 0.14 in |
Outside Diameter | 1 1/4 in |
Inside Diameter Tolerance | +/-0.001 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Outside Diameter 1 1/4 in, Self-Alignment Self-Aligning, Overall Length 1 5/8 in, Dynamic Load Capacity 470 lbf, Material Delrin/Steel, Series Super, Steady State Speed 10 fps, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Slot Width 0.43 in, Retention Hole Diameter 0.14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Nipple, NPT Threaded Plated ST, 5" (STC50)
- KRYTOX Multipurpose Grease, Tube, 2 Oz. (GPL-203)
- ALLEN BRADLEY Ac Drive 25AD2P3N104 (25A-D2P3N104)
- FLEXTECH Clamps, T-Bolt, SS, 1.50"-1.69", PK2 (TB-150)
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In (SSU16WW)
- THOMSON Super Ball Bushing, Bore Dia 1.000 In (SUPER16OPN)
- THOMSON Ball Bushing, Bore Dia 0.750 In (OPN122026)
- THOMSON Ball Bushing Bearing, Open, Bore.500 In (SSU8OPNWW)
- THOMSON Super Ball Bushing, Bore Dia 0.625 In (SUPER10)
- THOMSON Super Ball Bushing, Bore Dia 1.250 In (SUPER20)
- THOMSON Super Ball Bushing, Bore Dia 0.750 In (SUPER12)
- Thomson Linear Bearings & Guides