Shop All Ball Bushing Bearings
Thomson
Super Ball Bushing, Bore Dia 0.625 In
Mfr # SUPER10OPN
Zoro # G2735476
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 0.625 in
- Outside Dia. 1 1/8 in
- Material Delrin/Steel
- Dynamic Load Capacity (Lb.) 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SUPER10OPN
- Zoro # G2735476
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.625 in |
Outside Dia. | 1 1/8 in |
Inside Dia. Tolerance | +/-0.001 |
Dimension C1 | 1.105 in |
Slot Width (In.) | 0.37 in |
Dimension T | 0.625 |
Dimension C | 1.5 in |
Length (In.) | 1 1/2 in |
Dimension F | 0.11 in |
Dimension G | 0.130 in |
Required Housing Bore Dia. (In.) | 1.125 in |
Retention Hole Dia. (mm) | 0.11 in |
Inside Dia. | 5/8 in |
Retention Hole Diameter | 0.11 in |
Slot Width | 0.37 in |
Inside Diameter | 5/8 in |
Outside Diameter | 1 1/8 in |
Inside Diameter Tolerance | +/-0.001 in |
Overall Length | 1 1/2 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Outside Diameter 1 1/8 in, Self-Alignment Self-Aligning, Overall Length 1 1/2 in, Dynamic Load Capacity 320 lbf, Material Delrin/Steel, Series Super, Steady State Speed 10 fps, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Slot Width 0.37 in, Retention Hole Diameter 0.11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO S8M-1312 Timing Belt, 250-S8M-1312 (250-S8M-1312)
- AMFLO Amflo 588HR-RET Automatic, Enclosed Air Hose Reel, Hybrid Polymer/Plastic, Yellow (588HR-RET)
- DAYTON Unit Bearing Motor, 1/83 HP, 1550 rpm, 230V (4YFK1)
- MTD Belt-V 1/2 X 41 (954-0234)
- THOMSON Super Ball Bushing, Bore Dia 1.000 In (SUPER16OPN)
- THOMSON Ball Bushing, Bore Dia 20 mm (SSEM20OPNWW)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (A122026)
- THOMSON Ball Bushing, Open, Bore .500 In (SSU8OPN)
- THOMSON Plain Bushing Bearing, Open, ID 1.000 In (FNYBU16LOPN)
- THOMSON Ball Bushing, Bore Dia 0.375 In (A61014)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (SSU12WW)
- Thomson Ball Bushing Bearings