Shop All Ball Bushing Bearings
Thomson
Super Ball Bushing, Bore Dia 0.625 In
Mfr # SUPER10
Zoro # G3506465
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 0.625 in
- Outside Dia. 1 1/8 in
- Material Delrin/Steel
- Dynamic Load Capacity (Lb.) 450
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SUPER10
- Zoro # G3506465
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.625 in |
Outside Dia. | 1 1/8 in |
Dimension C | 1.5 in |
Required Housing Bore Dia. (In.) | 1.125 in |
Dimension C1 | 1.105 in |
Length (In.) | 1 1/2 in |
Dimension T | 0.625 |
Inside Dia. Tolerance | +/-0.001 |
Inside Dia. | 5/8 in |
Overall Length | 1 1/2 in |
Outside Diameter | 1 1/8 in |
Inside Diameter Tolerance | +/-0.001 in |
Inside Diameter | 5/8 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Outside Diameter 1 1/8 in, Self-Alignment Self-Aligning, Overall Length 1 1/2 in, Dynamic Load Capacity 450 lbf, Material Delrin/Steel, Series Super, Steady State Speed 10 fps, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DART CONTROLS DC Speed Control, 90/180VDC, 10A, NEMA 4X (MD3E)
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 56 Frame (5K46MN4087)
- GATES MegaCrimp Couplings (16G-16FJX90M)
- L.H. DOTTIE L.H. Dottie 2'' x 1-1/2'' Reducing Bushing, 10PK (R366)
- THOMSON Ball Bushing, Bore Dia 3.000 In (A487296)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (A122026)
- THOMSON Ball Bushing, Bore Dia 0.750 In (OPN122026)
- THOMSON Ball Bushing Bearing, Open, Bore 1 In (SSU16OPN)
- THOMSON Super Plus Bushing, Bore Dia 8 mm (SPM08)
- THOMSON Linear Bearings, Closed, 25mm ID x 58mm L (SPM25WW)
- DAYTON Ball Bushing Bearing, Closed, Bore 3/4 In (2CNK8)
- Thomson Linear Bearings & Guides