Shop All Ball Bushing Bearings
Thomson
Super Ball Bushing, Bore Dia 0.500 In
Mfr # SUPER8
Zoro # G1786915
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 0.5 in
- Outside Dia. 7/8 in
- Material Delrin/Steel
- Dynamic Load Capacity (Lb.) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SUPER8
- Zoro # G1786915
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.5 in |
Outside Dia. | 7/8 in |
Inside Dia. Tolerance | +/-.001 |
Dimension C | 1.25 in |
Retention Hole Dia. (mm) | 0.14 in |
Length (In.) | 1 1/4 in |
Dimension T | 0.5 |
Dimension C1 | 1.032 in |
Required Housing Bore Dia. (In.) | 0.875 in |
Inside Dia. | 1/2 in |
Inside Diameter Tolerance | +/-0.001 in |
Outside Diameter | 7/8 in |
Inside Diameter | 1/2 in |
Outside Diameter Tolerance | +/-0.00045 in |
Retention Hole Diameter | 0.14 in |
Overall Length | 1 1/4 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Outside Diameter 7/8 in, Self-Alignment Self-Aligning, Overall Length 1 1/4 in, Dynamic Load Capacity 255 lbf, Material Delrin/Steel, Series Super, Steady State Speed 10 fps, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Outside Diameter Tolerance +/-0.00045 in, Retention Hole Diameter 0.14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG Forced-Air Bypass Oil Cooler, 60PSI, 2 HP (A55-3-BP60)
- ADAPTALL Hose Adapter, 1/4", BSPP (9028-04)
- TSUBAKI Chain Link, WA-1 Attachment, ANSI 60, PK5 (60WA1CL)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1-3/16, L 2-1/2 (CB192220)
- THOMSON Ball Bushing, Bore Dia 3.000 In (A487296)
- THOMSON Linear Bearings, Open, 16mm ID x 36mm L (SPM16OPN)
- THOMSON Linear Bearings, Open, 25mm ID x 58mm L (SPM25OPN)
- THOMSON Ball Bushing Bearing, Open, Bore.750 In (SSU12OPN)
- THOMSON Super Ball Bushing, Bore Dia 1.250 In (SUPER20OPN)
- THOMSON Ball Bushing Die, Bore Dia 1.250 In (DS20)
- THOMSON Ball Bushing, Bore Dia 1.500 In (SSU24)
- Thomson Linear Bearings & Guides