Shop All Linear Square Shafting
Thomson
Shaft Support Block, 0.750 In Bore, 2.125
Mfr # SB12
Zoro # G2780242
product price: $57.89
/ea
$57.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. (In.) 0.75 in
- Dimension F 0.313 in
- Finish Painted
- Dimension C 0.75 in
- Bore Dia. (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SB12
- Zoro # G2780242
- Country of Origin Mexico
- Category Linear Square Shafting
Dimensions
Shaft Dia. (In.) | 0.75 in |
Dimension F | 0.313 in |
Dimension C | 0.75 in |
Bore Dia. (In.) | 0.75 in |
Dimension A | 1.25 in |
Body Width (In.) | 0.75 in |
Overall Height (In.) | 2.13 in |
Dimension G | 1 in |
Mounting Hole Dia. (In.) | 0.2222 in |
Dimension E | 2 in |
Dimension A1 (In.) | 1.25 in |
Dimension D | 2.125 in |
Mounting Hole Dia. (mm) | 0.22 in |
Bolt Size | #10 |
Dimension B | 2.75 in |
Overall Width (In.) | 2.75 in |
Dimension I | 1.375 in |
Overall Length (In.) | 0.75 in |
Flange Width | 0.75 in |
Top Length | 1 in |
Nominal Inside Diameter | 3/4 in |
Base Height | 0.31 in |
Overall Height | 2.13 in |
Base Width | 0.75 in |
Base Length | 2.75 in |
Mounting Hole Size | 0.22 in |
Description
Shaft Support Block, System of Measurement Inch, For Use With 60 Case Linear Race Shaft, Nominal Inside Diameter 3/4 in, Mounting Hole Center to Center 2 in, Overall Height 2.13 in, Mounting Surface to Shaft Center 1.25 in, Finish Painted, Material Malleable Iron, Series SB, Bolt Size #10, Base Height 0.31 in, Base Length 2.75 in, Base Width 0.75 in, Mounting Hole Size 0.22 in, Number of Mounting Holes 2, Top Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-16-40-P-A (DSNU-16-40-P-A)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 2-1/2" Bore (MSF-40)
- LPS Heavy Duty Silicone Lubricant, Aerosol, 16 Oz. (01516)
- TRITAN Stock Plain Bore Bore Sprocket, 40 Chain Size, 5/8 Bore Dia., 22 # of Teeth (40B22H X 5/8 MPB)
- THOMSON Shaft Support, 0.625 In Bore, 1.750 In H (SB10)
- THOMSON Shaft Support Block, 1.000 In Bore (SB16)
- THOMSON Shaft Support, 1.250 In Bore, 1.380 In H (FSB20)
- THOMSON Shaft Support Block, 0.500 In Bore (FSB8)
- THOMSON Shaft Support Block, 0.750 In Bore (FSB12)
- SIMPLICITY Square Clamp, For PST16 (PFL1000)
- DAYTON Shaft Support, 0.500 In Bore, 1.625 In H (2CNU7)
- Thomson Linear Square Shafting