Shop All Linear Square Shafting
Thomson
Shaft Support Block, 0.500 In Bore
Mfr # SB8
Zoro # G0924007
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension I 1 in
- Shaft Dia. (In.) 0.5 in
- Type End Support Block
- Finish Painted
- Material Malleable Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SB8
- Zoro # G0924007
- Country of Origin Mexico
- Category Linear Square Shafting
Dimensions
Dimension I | 1 in |
Shaft Dia. (In.) | 0.5 in |
Dimension G | 0.75 in |
Dimension D | 1.625 in |
Dimension F | 0.25 in |
Dimension C | 0.625 in |
Bore Dia. (In.) | 0.5 in |
Dimension A | 1 in |
Mounting Hole Dia. (mm) | 0.19 in |
Dimension E | 1.5 in |
Overall Height (In.) | 1.63 in |
Bolt Size | #8 |
Dimension B | 2 in |
Top Length | 0.75 in |
Flange Width | 0.63 in |
Nominal Inside Diameter | 1/2 in |
Overall Height | 1.63 in |
Base Height | 0.25 in |
Base Width | 0.63 in |
Mounting Hole Size | 0.19 in |
Base Length | 2 in |
Description
Shaft Support Block, System of Measurement Inch, For Use With 60 Case Linear Race Shaft, Nominal Inside Diameter 1/2 in, Mounting Hole Center to Center 1.5 in, Overall Height 1.63 in, Mounting Surface to Shaft Center 1 in, Finish Painted, Material Malleable Iron, Series SB, Bolt Size #8, Base Height 0.25 in, Base Length 2 in, Base Width 0.63 in, Mounting Hole Size 0.19 in, Number of Mounting Holes 2, Top Length 0.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 1262921, Return Line, 10 micron, Outside-In (MF0064235)
- CONTINENTAL 1-1/2" ID x 25 ft Discharge & Suction Hose BK/GN (GH150-25CN-G)
- CONTINENTAL CONTITECH 2/5V1000 Banded V-Belt, 100" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5V1000)
- JOHNSON CONTROLS Solenoid Air Valve, 3-Way, 120VAC, 0-25 psi (V-2410-2)
- THOMSON Shaft Support Block, 0.750 In Bore, 2.125 (SB12)
- THOMSON Shaft Support, 1.250 In Bore, 1.380 In H (FSB20)
- THOMSON Shaft Support Block, 1.000 In Bore (SB16)
- THOMSON Shaft Support Block, 0.750 In Bore (FSB12)
- THOMSON Shaft Support, 0.625 In Bore, 1.750 In H (SB10)
- THOMSON Shaft Support Block, 0.500 In Bore (FSB8)
- WESTGATE LLHB-90W-50K-D4TH GENERATION OF LINEAR HIGH BAYS (LLHB-90W-50K-D)
- Thomson Linear Bearings & Guides