Shop All Linear Square Shafting
Thomson
Shaft Support Block, 0.500 In Bore
Mfr # FSB8
Zoro # G2398645
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension I 0.25 in
- Finish Unfinished
- Bore Dia. (In.) 0.5 in
- For Use With 60 Case Linear Race Shaft
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # FSB8
- Zoro # G2398645
- Country of Origin Mexico
- Category Linear Square Shafting
Dimensions
Dimension I | 0.25 in |
Bore Dia. (In.) | 0.5 in |
Overall Height (In.) | 1.63 in |
Shaft Dia. (In.) | 0.5 in |
Dimension E | 0.5 in |
Bolt Size | #8 |
Dimension B | 0.81 in |
Dimension D | 0.875 in |
Dimension A | 1.625 in |
Dimension F | 1 in |
Dimension C | 1.25 in |
Dimension G | 0.18 in |
Nominal Inside Diameter | 1/2 in |
Flange Width | 0.88 in |
Top Length | 1.63 in |
Base Height | 1 in |
Base Width | 1.63 in |
Base Length | 1.63 in |
Mounting Hole Size | 0.28 in |
Overall Height | 0.63 in |
Description
Shaft Support Block, System of Measurement Inch, For Use With 60 Case Linear Race Shaft, Nominal Inside Diameter 1/2 in, Mounting Hole Center to Center 0.5 in, Overall Height 0.63 in, Finish Unfinished, Material Aluminum, Series FSB, Bolt Size #8, Base Height 1 in, Base Length 1.63 in, Base Width 1.63 in, Mounting Hole Size 0.28 in, Number of Mounting Holes 4, Top Length 1.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 10-1/2 L, PK50 (5050015)
- CLIMAX METAL PRODUCTS RC-062-S-KW Set Screw Coupling with Keyway (RC-062-S-KW)
- RULAND Coupling, Two Piece, Bore Dia 3/4 In (SPX-12-12-SS)
- TRITAN Tapered Roller Bearing Set, 2-in. Bore Dia., 3.3465-in. Outside Dia., 0.6875-in. Width (18790/20)
- THOMSON Shaft Support Block, 0.750 In Bore (FSB12)
- THOMSON Shaft Support Block, 0.750 In Bore, 2.125 (SB12)
- THOMSON Shaft Support, 1.250 In Bore, 1.380 In H (FSB20)
- THOMSON Shaft Support Block, 1.000 In Bore (SB16)
- THOMSON Shaft Support, 0.625 In Bore, 1.750 In H (SB10)
- DAYTON Shaft Support, 0.625 In Bore, 1.750 In H (2CNU8)
- Thomson Linear Bearings & Guides