Shop All Linear Square Shafting
Thomson
Shaft Support, 0.625 In Bore, 1.750 In H
Mfr # SB10
Zoro # G0883337
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension A2 0.940"
- Mounting Hole Dia. (In.) 0.2188 in
- Dimension I 1.25 in
- Dimension F 0.31 in
- Overall Length (In.) 0.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SB10
- Zoro # G0883337
- Country of Origin Mexico
- Category Linear Square Shafting
Dimensions
Dimension A2 | 0.940" |
Mounting Hole Dia. (In.) | 0.2188 in |
Dimension I | 1.25 in |
Dimension F | 0.31 in |
Overall Length (In.) | 0.69 in |
Dimension N3 | 0.16 |
Bolt Size | #10 |
Dimension A | 1 in |
Mounting Hole Dia. (mm) | 0.22 in |
Dimension H | 1 in |
Dimension H1 | 1.75 |
Bore Dia. (In.) | 0.625 in |
Dimension B | 2.5 in |
Dimension D | 1.75 in |
Dimension G | 0.88 in |
Overall Width (In.) | 2.5 in |
Dimension C | 0.69 in |
Dimension d | 1.75 in |
Dimension H2 | 0.31 |
Dimension E | 1.875 in |
Overall Height (In.) | 1.75 in |
Body Width (In.) | 0.69 in |
Nominal Inside Diameter | 5/8 in |
Top Length | 0.88 in |
Flange Width | 0.69 in |
Base Height | 0.31 in |
Mounting Hole Size | 0.22 in |
Base Length | 2.5 in |
Overall Height | 1.75 in |
Base Width | 0.69 in |
Description
Shaft Support Block, System of Measurement Inch, For Use With 60 Case Linear Race Shaft, Nominal Inside Diameter 5/8 in, Mounting Hole Center to Center 1.875 in, Overall Height 1.75 in, Mounting Surface to Shaft Center 1 in, Finish Painted, Material Malleable Iron, Series SB, Bolt Size #10, Base Height 0.31 in, Base Length 2.5 in, Base Width 0.69 in, Mounting Hole Size 0.22 in, Number of Mounting Holes 2, Top Length 0.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain, Riveted, 80 ANSI, 10 ft. (80 TW 10)
- TB WOODS L-Jaw Coupling Hub, L100, Sint Iron, 7/8" (L10078)
- STEELMAN Enclosed Spring Pneumatic Hose Reel with 50-Foot 1/2" ID Hose (96839-IND)
- STA-LUBE Thread Lubricant, 8 Wt Oz (SL35925)
- THOMSON Shaft Support Block, 0.750 In Bore (FSB12)
- THOMSON Shaft Support, 1.250 In Bore, 1.380 In H (FSB20)
- THOMSON Shaft Support Block, 1.000 In Bore (SB16)
- THOMSON Shaft Support Block, 0.750 In Bore, 2.125 (SB12)
- THOMSON Shaft Support Block, 0.500 In Bore (FSB8)
- SIMPLICITY Square Bearing, 4 Sided, For PST24 (SBL16-4E)
- SIMPLICITY Square Bearing Plug, Stainless Steel (APN16E)
- Thomson Linear Square Shafting