Shop All Linear Square Shafting
Thomson
Shaft Support, 0.375 In Bore, 1.190 In H
Mfr # SB6
Zoro # G1022217
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dimension H2 0.25
- Mounting Hole Center (In.) 1.25 in
- Body Width (In.) 0.56 in
- Bolt Size #6
- Dimension d 1.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SB6
- Zoro # G1022217
- Country of Origin Mexico
- Category Linear Square Shafting
Dimensions
Dimension H2 | 0.25 |
Body Width (In.) | 0.56 in |
Bolt Size | #6 |
Dimension d | 1.19 in |
Dimension I | 0.815 in |
Dimension B | 1.63 in |
Mounting Hole Dia. (mm) | 0.16 in |
Dimension D | 1.19 in |
Overall Length (In.) | 0.56 in |
Overall Height (In.) | 1.19 in |
Dimension N3 | 0.16 |
Bore Dia. (In.) | 0.375 in |
Overall Width (In.) | 1.63 in |
Dimension F | 0.25 in |
Dimension G | 0.63 in |
Dimension H1 | 105mm |
Dimension A | 0.75 in |
Mounting Hole Dia. (In.) | 0.5313 in |
Dimension E | 1.25 in |
Dimension C | 0.56 in |
Dimension H | 0.75 in |
Dimension A2 | 0.690 |
Top Length | 0.69 in |
Flange Width | 0.56 in |
Nominal Inside Diameter | 3/8 in |
Overall Height | 1.19 in |
Base Height | 0.25 in |
Base Length | 1.63 in |
Base Width | 0.56 in |
Mounting Hole Size | 0.16 in |
Description
Shaft Support Block, System of Measurement Inch, For Use With 60 Case Linear Race Shaft, Nominal Inside Diameter 3/8 in, Mounting Hole Center to Center 1.25 in, Overall Height 1.19 in, Mounting Surface to Shaft Center 0.75 in, Finish Unfinished, Material Malleable Iron, Series SB, Bolt Size #6, Base Height 0.25 in, Base Length 1.63 in, Base Width 0.56 in, Mounting Hole Size 0.16 in, Number of Mounting Holes 2, Top Length 0.69 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS CC-075-075-KW Metric One-Piece Clamping Coupling Recessed Screw with Keyway (CC-075-075-KW)
- U.S. MOTORS Split-Phase General Purpose Motor, 1/3 HP, 48 Frame, 115V AC Voltage, 1,725 Nameplate RPM (D13B2N4A9)
- TRITAN Taper-Lock Bushing, 1-3/16inBore dia, Stl (1210 X 1-3/16)
- MERIT Mounted Points3/4 x 1/4 In. Pink Mounted (69078645339)
- THOMSON Shaft Support Block, 0.500 In Bore (FSB8)
- THOMSON Shaft Support, 0.625 In Bore, 1.750 In H (SB10)
- THOMSON Shaft Support Block, 0.750 In Bore, 2.125 (SB12)
- THOMSON Shaft Support Block, 1.000 In Bore (SB16)
- THOMSON Shaft Support Block, 0.750 In Bore (FSB12)
- THOMSON Shaft Support, 1.250 In Bore, 1.380 In H (FSB20)
- DAYTON Shaft Support, 1.000 In Bore, 2.500 In H (2CNV1)
- Thomson Linear Bearings & Guides