Shop All Linear Square Shafting
Thomson
Shaft Support, 0.250 In Bore, 1.060 In H
Mfr # SB4
Zoro # G3132586
$31.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Width (In.) 0.5 in
- Overall Width (In.) 1.5 in
- Dimension D 1.06 in
- Dimension N3 0.16
- Dimension A 0.687 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # SB4
- Zoro # G3132586
- Country of Origin Mexico
- Category Linear Square Shafting
Dimensions
Body Width (In.) | 0.5 in |
Overall Width (In.) | 1.5 in |
Dimension D | 1.06 in |
Dimension N3 | 0.16 |
Dimension A | 0.687 in |
Dimension E | 1.125 in |
Dimension H1 | 2.190" |
Dimension G | 0.69 in |
Dimension B | 1.5 in |
Mounting Hole Dia. (In.) | 0.5313 in |
Bore Dia. (In.) | 0.25 in |
Overall Length (In.) | 0.5 in |
Bolt Size | #6 |
Dimension H | 0.687 in |
Mounting Hole Dia. (mm) | 0.16 in |
Dimension C | 0.5 in |
Dimension I | 0.75 in |
Overall Height (In.) | 1.06 in |
Dimension d | 1.06 in |
Dimension A2 | 8.5" |
Dimension H2 | 0.25 |
Dimension F | 0.25 in |
Top Length | 0.63 in |
Nominal Inside Diameter | 1/4 in |
Flange Width | 0.5 in |
Base Width | 0.5 in |
Base Length | 1.5 in |
Base Height | 0.25 in |
Mounting Hole Size | 0.16 in |
Overall Height | 1.06 in |
Description
Shaft Support Block, System of Measurement Inch, For Use With 60 Case Linear Race Shaft, Nominal Inside Diameter 1/4 in, Mounting Hole Center to Center 1.125 in, Overall Height 1.06 in, Mounting Surface to Shaft Center 0.687 in, Finish Unfinished, Material Malleable Iron, Series SB, Bolt Size #6, Base Height 0.25 in, Base Length 1.5 in, Base Width 0.5 in, Mounting Hole Size 0.16 in, Number of Mounting Holes 2, Top Length 0.63 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 20mm Bore Dia (6004LLBC3/L627)
- D&D Timing Belt, XL, 0.37 x 12in PL, T60 (120XL037)
- MILTON M Style Plug, 1/4" Hose Barb, PK10 (736)
- TB WOODS L-Jaw Coupling Hub, L095, Sint Iron, 5/8" (L09558)
- THOMSON Shaft Support Block, 0.500 In Bore (FSB8)
- THOMSON Shaft Support Block, 0.750 In Bore (FSB12)
- THOMSON Shaft Support, 0.625 In Bore, 1.750 In H (SB10)
- THOMSON Shaft Support, 1.250 In Bore, 1.380 In H (FSB20)
- THOMSON Shaft Support Block, 1.000 In Bore (SB16)
- THOMSON Shaft Support Block, 0.750 In Bore, 2.125 (SB12)
- DAYTON Shaft Support, 0.500 In Bore, 1.625 In H (2CNU7)
- Thomson Linear Bearings & Guides