Shop All Linear Shafts & Support Rails
Thomson
Shaft, Steel, 1.250 In D, 24 In
Mfr # QS 1 1/4 L PD 24
Zoro # G3191937
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/4 in
- Length 24 in
- Material Carbon Steel
- Mounting Hole Center to Center 6 in
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # QS 1 1/4 L PD 24
- Zoro # G3191937
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/4 in |
Length | 24 in |
Bolt Size | 5/16 |
Dia. Tolerance Max. | 1.25 in |
Dia. Tolerance Min. | 1.249 in |
Thread Size | 5/16"-18 |
Diameter Tolerance Class | Class L |
Diameter Tolerance - Maximum | 1.25 in |
Diameter | 1 1/4 in |
Mounting Hole Thread Size | 5/16-18 |
Mounting Hole Diameter | 0.3125 in |
Length Tolerance | 0.03 in |
Overall Length | 24 in |
Diameter Tolerance - Minimum | 1.249 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size 5/16-18, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center 6 in, Mounting Hole Center to Shaft End 3 in, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Stud, V-Groove, Dia 2 In. (VCR-2)
- LEGACY High Flow Coupler - Plug Kit, 3/8", 7 pcs. (A53657FZ)
- SKF Radial Ball Bearing, Open, 30mm Bore Dia (6206 NR JEM)
- FESTO Solenoid Valve MEH-5/2-1/8-B (MEH-5/2-1/8-B)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 18 In (QS 3/4 L 18)
- THOMSON Plastic Rail Plugs, OD 11 mm, PK25 (531HP25)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 12 In (1 SOFT CTL 12)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 36 In (QS 1/4 L 36)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 36 In (1/2 SOFT CTL X 36)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 48 In (QS 3/8 L 48)
- THOMSON Shaft, 440C SS, 0.750 In D, 12 In (QSSS 3/4 L 12)
- Thomson Linear Shafts & Support Rails