Shop All Linear Shafts & Support Rails
Thomson
Shaft, Carbon Steel, 1.500 In D, 72 In
Mfr # QS 1 1/2 L PD 72
Zoro # G2792526
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/2 in
- Material Carbon Steel
- Mounting Hole Center to Center 8 in
- Min. Surface Hardness 60 RC
- Dimension Y 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QS 1 1/2 L PD 72
- Zoro # G2792526
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/2 in |
Length | 72 in |
Dimension Y | 4 in |
Dia. Tolerance Min. | 1.499 in |
Dia. Tolerance Max. | 1.499 in |
Dimension G | 3/8"-16 |
Thread Size | 3/8"-16 |
Dimension X | 8 in |
Diameter Tolerance Class | Class L |
Diameter Tolerance - Maximum | 1.499 in |
Mounting Hole Diameter | 0.375 in |
Diameter Tolerance - Minimum | 1.499 in |
Mounting Hole Thread Size | 3/8-16 |
Diameter | 1 1/2 in |
Length Tolerance | 0.03 in |
Overall Length | 72 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 72 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size 3/8-16, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.499 in, Mounting Hole Center to Center 8 in, Mounting Hole Center to Shaft End 4 in, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO HVAC Motor, 1/30 HP, 1500 rpm, 115V, 3.3 (D136)
- LOC-LINE 90 Degree Round Nozzle, 1/16In, PK20 (49439)
- BREEZE Hose Clamp, CT, SAE 52,410SS, PK10 (CT 9452 B)
- NTN Cartridge Bearing, DBL Shield, 60mm Bore (63312ZZC3/L627)
- THOMSON Support Rail, Aluminum, .750 In D, 48 In (SR12L48)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 48 In (QS 5/8 L 48)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 30 In (QS 1/2 L 30)
- THOMSON Support Rail, Steel, .500 In D, 24 In (LSR8-PDL24)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 24 In (QS 5/8 L 24)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 18 In (QSCP 1 L 18)
- THOMSON Plastic Rail Plugs, OD 15 mm, PK25 (531HP30)
- Thomson Linear Shafts & Support Rails