Shop All Linear Shafts & Support Rails
Thomson
Shaft, Carbon Steel, 1.500 In D, 24 In
Mfr # QSCP 1 1/2 L 24
Zoro # G0383582
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/2 in
- Material Carbon Steel
- Min. Surface Hardness 60 RC
- Dia. Tolerance Min. 1.499 in
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QSCP 1 1/2 L 24
- Zoro # G0383582
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/2 in |
Length | 24 in |
Dia. Tolerance Min. | 1.499 in |
Dia. Tolerance Max. | 1.499 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 1.499 in - 1.499 in |
Diameter Tolerance - Maximum | 1.499 in |
Diameter Tolerance - Minimum | 1.499 in |
Overall Length | 24 in |
Length Tolerance | 0.03 in |
Diameter | 1 1/2 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Chrome Plated, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.499 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, Hose, 1 In Size (3LZ10)
- DDS Shaft Seal, 30 x 38 x 4 mm., Nitrile Rubber (303804VG)
- PIX V-Belt, 3L Wrapped, 3/8 X 34.5 (3L345)
- PARKER Valve, Air Pilot, 4 Way, 1/4 In Port (B531000XXC)
- THOMSON Shaft, Carbon Steel, 10 mm, 200 mm (10MM SOFT CTL X 200MM)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 60 In (QS 1/4 L 60)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 48 In (5/8 SOFT CTL X 48)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 36 In (QS 3/8 L 36)
- THOMSON Shaft, 1566 Steel, 1.000 In D, 6 In (QS 1 L 6)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 24 In (1 SOFT CTL 24)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 48 In (3/4 SOFT CTL X 48)
- Thomson Linear Shafts & Support Rails