Shop All Linear Shafts & Support Rails
Thomson
Shaft, Carbon Steel, 1.500 In D, 18 In
Mfr # QSCP 1 1/2 L 18
Zoro # G2259031
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/2 in
- Length 18 in
- Material Carbon Steel
- Dia. Tolerance Max. 1.499 in
- Dia. Tolerance Min. 1.499 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QSCP 1 1/2 L 18
- Zoro # G2259031
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/2 in |
Length | 18 in |
Dia. Tolerance Max. | 1.499 in |
Dia. Tolerance Min. | 1.499 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 1.499 in - 1.499 in |
Diameter Tolerance - Minimum | 1.499 in |
Overall Length | 18 in |
Diameter Tolerance - Maximum | 1.499 in |
Length Tolerance | 0.03 in |
Diameter | 1 1/2 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Chrome Plated, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.499 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 185" Outside Length, 1 1/4" Top Width, 1 Ribs (D180)
- CONTINENTAL 1/2" x 10' Yellow EPDM Air Hose, 300 PSI, 1/2" Ind. Interchange M+F QC (HZY05030-10-51)
- CENTURY LUG MOUNTING BRACKET FOR A 5 5/8 MOTOR (1364A)
- SPEEDAIRE Spring Retainer (PN12V728042G)
- THOMSON Support Rail, Steel, .500 In D, 24 In (LSR8-PDL24)
- THOMSON Shaft, 440C SS, 0.625 In D, 36 In (QSSS 5/8 L 36)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 36 In (QS 3/4 L 36)
- THOMSON Shaft, Carbon Steel, 12 mm, 2000 mm (QS 12 MM 2000)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 18 In (QS 5/8 L 18)
- THOMSON Shaft, Carbon Steel, 16 mm, 500 mm (QS 16 MM 500)
- PBC LINEAR Shaft, RC60 Steel, 0.750 In D, 36 In (NIL12-036.000)
- Thomson Linear Shafts & Support Rails