Shop All Linear Shafts & Support Rails
Thomson
Shaft, Carbon Steel, 1.250 In D, 36 In
Mfr # QSCP 1 1/4 L 36
Zoro # G2028677
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/4 in
- Length 36 in
- Material Carbon Steel
- Dia. Tolerance Min. 1.249 in
- Dia. Tolerance Max. 1.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QSCP 1 1/4 L 36
- Zoro # G2028677
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/4 in |
Length | 36 in |
Dia. Tolerance Min. | 1.249 in |
Dia. Tolerance Max. | 1.25 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 1.249 in - 1.25 in |
Diameter Tolerance - Minimum | 1.249 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Maximum | 1.25 in |
Overall Length | 36 in |
Diameter | 1 1/4 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Chrome Plated, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.249 in, Diameter Tolerance - Maximum 1.25 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Connecting Cable NEBL-M8G4-E-10-N-M8G4 (NEBL-M8G4-E-10-N-M8G4)
- DAYTON B38 V-Belt, 41" Outside Length, 21/32" Top Width, 1 Ribs (3X635)
- MAIN FILTER Hydraulic Filter, replaces PARKER 901494, 10 micron, Outside-In (MF0066252)
- SMC Rotary Table, 0 to 190 Deg, 10mm Bore (MSQB10A)
- THOMSON Shaft, 440C SS, 0.750 In D, 24 In (QSSS 3/4 L 24)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 24 In (QS 1 1/4 L 24)
- THOMSON Shaft, Carbon Steel, 30 mm, 1500 mm (QS 30 MM 1500)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 60 In (QS 3/8 L 60)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 48 In (QS 1 1/4 L 48)
- THOMSON Plastic Rail Plugs, OD 10 mm, PK25 (531HP20)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 12 In (QS 3/4 L 12)
- Thomson Linear Shafts & Support Rails