Shop All Linear Shafts & Support Rails
Thomson
Shaft, Carbon Steel, 1.000 In D, 24 In
Mfr # QSCP 1 L 24
Zoro # G1046771
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Length 24 in
- Material Carbon Steel
- Dia. Tolerance Max. 1 in
- Min. Surface Hardness 60 RC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QSCP 1 L 24
- Zoro # G1046771
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 24 in |
Dia. Tolerance Max. | 1 in |
Dia. Tolerance Min. | 0.999 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.999 in - 1 in |
Diameter Tolerance - Minimum | 0.999 in |
Overall Length | 24 in |
Diameter Tolerance - Maximum | 1 in |
Length Tolerance | 0.03 in |
Diameter | 1 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Chrome Plated, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.999 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING 1 Groove Cast Iron Finish Bore Fhp Variable Pitch Sheave, 1VP65X 1 3/8 (1VP65X 1 3/8)
- LOC-LINE Round Nozzle, 0.117" Hole dia., PK2 (41422)
- LEGRIS Flow Control Regulator, 1/2 In OD (7770 62 00)
- ARROW PNEUMATICS Muffler, Aluminum, 2" Air Inlet, NPT (ASQF - 16F)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 30 In (QS 1 1/2 L 30)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 48 In (QS 1/2 L 48)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 30 In (QS 5/8 L 30)
- THOMSON Shaft, Carbon Steel, 10 mm, 1200 mm (10MM SOFT CTL X 1200M)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 36 In (QS 5/8 L 36)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 24 In (QS 3/4 L PD 24)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-262)
- Thomson Linear Shafts & Support Rails