Shop All Linear Shafts & Support Rails
Thomson
Shaft, Carbon Steel, 0.750 In D, 48 In
Mfr # QS 3/4 L PD 48
Zoro # G2100804
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Material Carbon Steel
- Dimension G 10-32
- Min. Surface Hardness 60 RC
- Dimension Y 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QS 3/4 L PD 48
- Zoro # G2100804
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/4 in |
Length | 48 in |
Dimension G | 10-32 |
Dimension Y | 3 in |
Dia. Tolerance Max. | 0.75 in |
Dia. Tolerance Min. | 0.749 in |
Thread Size | #10-32 |
Dimension X | 6 in |
Diameter Tolerance Class | Class L |
Mounting Hole Diameter | 0.19 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Minimum | 0.749 in |
Diameter Tolerance - Maximum | 0.75 in |
Diameter | 3/4 in |
Mounting Hole Thread Size | #10-32 |
Overall Length | 48 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Pre-Drilled Shaft, End Type Plain Ends, Core Type Solid, Overall Length 48 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size #10-32, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center 6 in, Mounting Hole Center to Shaft End 3 in, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Durapower II FHP V-Belt Light Duty Durapower II FHP V-Belt, 3L Section, 3/8 in W Top, 46 in L Outside (3L460R)
- MARATHON MOTORS GP Motor, Split-Phase, Dripproof, 1/2 HP (5KH36JNA769)
- MCGILL MI Series, Radial Needle Roller Bearing (MI20)
- TRITAN Flange Bearing, 4-Bolt, Ball, 1/2" Bore (UCF201-8)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 60 In (QS 1 L 60)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 12 In (3/4 SOFT CTL X 12)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 6 In (QS 1/2 L 6)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 48 In (1/2 SOFT CTL X 48)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 18 In (QS 1 L 18)
- THOMSON Shaft, 1566 Steel, 0.750 In D, 72 In (QS 3/4 L PD 72)
- THOMSON Shaft, Carbon Steel, 20 mm, 1200 mm (20MM SOFT CTL X 1200MM)
- Thomson Linear Shafts & Support Rails