Shop All Linear Shafts & Support Rails
Thomson
Shaft, Carbon Steel, 0.625 In D, 18 In
Mfr # QSCP 5/8 L 18
Zoro # G0701644
product price: $57.39
/ea
$57.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 5/8 in
- Length 18 in
- Material Carbon Steel
- Dia. Tolerance Min. 0.624 in
- For Use With Ball Bushing Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QSCP 5/8 L 18
- Zoro # G0701644
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 5/8 in |
Length | 18 in |
Dia. Tolerance Min. | 0.624 in |
Dia. Tolerance Max. | 0.625 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.624 in - 0.625 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Minimum | 0.624 in |
Overall Length | 18 in |
Diameter | 5/8 in |
Diameter Tolerance - Maximum | 0.625 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 5/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Chrome Plated, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.624 in, Diameter Tolerance - Maximum 0.625 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG Pump Motor, 5 HP, 208-230/460V (00518OT3E184JM-S)
- MI-T-M Adjustable Regulator (22-0231)
- PARKER Coupler Body, Brass, Hose Barb, 25 cfm (B20-5B)
- PARKER Filter, Pressure (30P110QBM2KS161)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 72 In (QS 1/2 L 72)
- THOMSON Annealed Shaft, Steel, 0.750 In D, 18 In (3/4L SMAE CTL X 18)
- THOMSON Shaft, 440C SS, 0.500 In D, 60 In (QSSS 1/2 L 60)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 18 In (QSCP 1 L 18)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 72 In (5/8 SOFT CTL X 72)
- THOMSON Support Rail, Aluminum, 1.000 In D, 24 In (SR16-PD)
- Thomson Linear Shafts & Support Rails