Shop All Linear Shafts & Support Rails
Thomson
Shaft, Carbon Steel, 0.500 In D, 36 In
Mfr # QSCP 1/2 L 36
Zoro # G1532151
product price: $88.65
/ea
Free Shipping & Returns
$88.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Length 36 in
- Material Carbon Steel
- Dia. Tolerance Min. 0.499 in
- For Use With Ball Bushing Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QSCP 1/2 L 36
- Zoro # G1532151
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 36 in |
Dia. Tolerance Min. | 0.499 in |
Dia. Tolerance Max. | 0.5 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.499 in - 0.5 in |
Diameter | 1/2 in |
Overall Length | 36 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Minimum | 0.499 in |
Diameter Tolerance - Maximum | 0.5 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Chrome Plated, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Sleeve Bearing, 5/16x7/16x5/8 L, PK3 (3FJG7)
- ZORO SELECT Straight Hose Clamp, 1 in Hose I.D, 3/4 in Thread (6AFJ5)
- WORLD WIDE FITTINGS Male O-Ring Boss to Female O-Ring Boss Straight (6410X12X10)
- DODGE 2517 X 1-1/8-KW Taper Lock Bushing (119110 TLB2517 X1-1/8)
- THOMSON Shaft, Carbon Steel, 25 mm, 1500 mm (25MM SOFT CTL X 1500MM)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 48 In (QS 1 1/4 L 48)
- THOMSON Shaft, 440C SS, 1.000 In D, 18 In (QSSS 1 L 18)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 60 In (QS 3/8 L 60)
- THOMSON Plastic Rail Plugs, OD 20 mm, PK25 (531HP45)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 36 In (5/8 SOFT CTL X 36)
- USA INDUSTRIALS Linear Motion Shaft, 1060 Carbon Steel (ZSHAFT-232)
- Thomson Linear Shafts & Support Rails