Shop All Linear Shafts & Support Rails
Thomson
Shaft, Carbon Steel, 0.500 In D, 24 In
Mfr # QSCP 1/2 L 24
Zoro # G1775575
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Length 24 in
- Material Carbon Steel
- Dia. Tolerance Max. 0.5 in
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # QSCP 1/2 L 24
- Zoro # G1775575
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 24 in |
Dia. Tolerance Max. | 0.5 in |
Dia. Tolerance Min. | 0.499 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.499 in - 0.5 in |
Diameter Tolerance - Minimum | 0.499 in |
Length Tolerance | 0.03 in |
Diameter | 1/2 in |
Overall Length | 24 in |
Diameter Tolerance - Maximum | 0.5 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Chrome Plated, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Push-In Y-Connector QSY-16 (QSY-16)
- ZORO SELECT Hose Clamp, 9/16 to 2 In, SAE 24, SS, PK10 (5624)
- DAYTON B82 V-Belt, 85" Outside Length, 21/32" Top Width, 1 Ribs (1A101)
- FESTO Multiple Distributor QSLV6-3/8-10 (QSLV6-3/8-10)
- THOMSON Shaft, Carbon Steel, 16 mm, 1500 mm (QS 16 MM 1500)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 36 In (QS 1/2 L 36)
- THOMSON Shaft, Carbon Steel, 10 mm, 500 mm (10MM SOFT CTL X 500MM)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 6 In (QS 5/8 L 6)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 48 In (QS 5/8 L 48)
- THOMSON Shaft, 440C SS, 1.000 In D, 48 In (QS 1 L SS X 48)
- ISEL LFS-8-1 Linear Rail (235000 0189)
- Thomson Linear Shafts & Support Rails