Shop All Linear Shafts & Support Rails
Thomson
Shaft, Carbon Steel, 0.500 In D, 18 In
Mfr # QSCP 1/2 L 18
Zoro # G1916381
product price: $44.35
/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Length 18 in
- Material Carbon Steel
- Type Solid Shaft
- Min. Surface Hardness 60 RC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QSCP 1/2 L 18
- Zoro # G1916381
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 18 in |
Dia. Tolerance Min. | 0.499 in |
Dia. Tolerance Max. | 0.5 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.499 in - 0.5 in |
Diameter Tolerance - Minimum | 0.499 in |
Overall Length | 18 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Maximum | 0.5 in |
Diameter | 1/2 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Chrome Plated, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TRB Metric Assembly <4 OD, 30309M-90KM1 (30309M-90KM1)
- POWERDRIVE GearbeltPulley, XL, 16 Grooves (16XLB037-6FA)
- OEM OEM 14503P King 1-1/2" Horizontal Oil Tank Gauge (14503P)
- LOVEJOY Solid U Joint, Outside Dia.: 5/8 in (D-3)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 18 In (QSCP 1 L 18)
- THOMSON Shaft, 1566 Steel, 1.000 In D, 15 In (QS 1 L 15)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 60 In (3/4 SOFT CTL X 60)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 60 In (QS 1 L 60)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 36 In (QS 3/8 L 36)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 12 In (1 SOFT CTL 12)
- THOMSON Shaft, Carbon Steel, 25 mm, 500 mm (QS 25 MM 500)
- Thomson Linear Shafts & Support Rails