Shop All Linear Shafts & Support Rails
Thomson
Shaft, Alloy Steel, 1.000 In D, 72 In
Mfr # QS 1 L 72
Zoro # G3292694
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Length 72 in
- Material Carbon Steel
- Dia. Tolerance Max. 0.9995 in
- Dia. Tolerance Min. 0.999 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # QS 1 L 72
- Zoro # G3292694
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 72 in |
Dia. Tolerance Max. | 0.9995 in |
Dia. Tolerance Min. | 0.999 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.999 in - 0.9995 in |
Length Tolerance | 0.03 in |
Diameter | 1 in |
Diameter Tolerance - Maximum | 1 in |
Overall Length | 72 in |
Diameter Tolerance - Minimum | 0.999 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 72 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.999 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Male to Indust. Coupler, (M)NPT, 1/2, Steel (4FM6)
- BOWER Tapered Roller Bearing Cone - 1.375 In Id X 0.875 In W (02878)
- DAYTON Shaft Collar, Set Screw, 1Pc, 3 In, Steel (3ZN87)
- BAILEY Double Sealed Bearing 0.66 Id, 1.57 Od, 0.47 Width, 150233 (150233)
- THOMSON Annealed Shaft, Steel, 1.000 In D, 28 In (1L SMAE CTL X 28)
- THOMSON Shaft, Carbon Steel, 20 mm, 1200 mm (20MM SOFT CTL X 1200MM)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 60 In (1/2 SOFT CTL X 60)
- THOMSON Shaft, Carbon Steel, 1.500 In D, 24 In (QSCP 1 1/2 L 24)
- THOMSON Shaft, Carbon Steel, 1.250 In D, 48 In (1-1/4 SOFT CTL X 48)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 12 In (QS 3/8 L 12)
- PBC LINEAR Linear Metric Shaft, 8 mm dia., 600 mm L (NIM08SS-0600-SL)
- Thomson Linear Bearings & Guides