Shop All Linear Shafts & Support Rails
Thomson
Shaft, Alloy Steel, 1.000 In D, 60 In
Mfr # QS 1 L 60
Zoro # G0799863
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Length 60 in
- Material Carbon Steel
- Type Solid Shaft
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # QS 1 L 60
- Zoro # G0799863
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 60 in |
Dia. Tolerance Max. | 0.9995 in |
Dia. Tolerance Min. | 0.999 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.999 in - 0.9995 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Maximum | 1 in |
Diameter Tolerance - Minimum | 0.999 in |
Diameter | 1 in |
Overall Length | 60 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 60 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.999 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/3 HP, 208-230/190-220V AC Voltage, 56H Frame (5KCR48TN3084X)
- BANDO 2870 mm Outside Length, 22 mm Top Width, 1 Ribs (C108)
- CENTURY 1/4 HP Condenser Fan Motor, 850 RPM, 208-230V (OYK1028)
- WORLD WIDE FITTINGS Male O-Ring Boss Adjustable to Female O-Ring Boss 90° Elbow (6815X10X10)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 48 In (QS 1 L 48)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 18 In (QS 5/8 L 18)
- THOMSON Shaft, 1566 Steel, 1.000 In D, 6 In (QS 1 L 6)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 12 In (QS 1/4 L 12)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 18 In (QS 1 1/4 L 18)
- THOMSON Shaft, Carbon Steel, 20 mm, 500 mm (QS 20 MM 500)
- THOMSON Shaft, Carbon Steel, 20 mm, 1000 mm (20MM SOFT CTL X 1000MM)
- Thomson Linear Shafts & Support Rails