Shop All Linear Shafts & Support Rails
Thomson
Shaft, Alloy Steel, 1.000 In D, 12 In
Mfr # QS 1 L 12
Zoro # G0699632
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Length 12 in
- Material Carbon Steel
- Dia. Tolerance Max. 0.9995 in
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QS 1 L 12
- Zoro # G0699632
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 12 in |
Dia. Tolerance Max. | 0.9995 in |
Dia. Tolerance Min. | 0.999 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.999 in - 0.9995 in |
Overall Length | 12 in |
Diameter Tolerance - Minimum | 0.999 in |
Length Tolerance | 0.03 in |
Diameter | 1 in |
Diameter Tolerance - Maximum | 1 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 12 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.999 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-15/16 Bore Dia., 32 # of Teeth (80BS32 X 1 15/16)
- RULAND Coupling, Bellows Clamp, Bore 5/16x5/16 In (BC12-5-5-A)
- BSC PREFERRED Belt, BX Cogged, 21/32 x 58in OC (BX55)
- PIX Belt, BX Cogged, 21/32 x 48 in. OC (BX45)
- THOMSON Shaft, Carbon Steel, 16 mm, 500 mm (QS 16 MM 500)
- THOMSON Shaft, Carbon Steel, 16 mm, 2000 mm (QS 16 MM 2000)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 48 In (1/2 SOFT CTL X 48)
- THOMSON Support Rail, Aluminum, .500 In D, 24 In (SR8)
- THOMSON Shaft, Carbon Steel, 40 mm, 1000 mm (QS 40 MM 1000)
- THOMSON Shaft, Carbon Steel, 20 mm, 500 mm (20MM SOFT CTL X 500MM)
- ONDRIVES.US Linear Shaft Support, 1.5 in H (SBL-10)
- Thomson Linear Shafts & Support Rails