Shop All Linear Shafts & Support Rails
Thomson
Shaft, Alloy Steel, 0.750 In D, 72 In
Mfr # QS 3/4 L 72
Zoro # G0716134
original price:
$156.32
5% off
new price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Length 72 in
- Material Carbon Steel
- Finish Unfinished
- Dia. Tolerance Max. 0.7495 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QS 3/4 L 72
- Zoro # G0716134
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/4 in |
Length | 72 in |
Dia. Tolerance Max. | 0.7495 in |
Dia. Tolerance Min. | 0.749 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.749 in - 0.7495 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Minimum | 0.749 in |
Diameter | 3/4 in |
Diameter Tolerance - Maximum | 0.75 in |
Overall Length | 72 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 72 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUSTLICK Coolant, 5 gal, Bucket (76305)
- DIXON Dixon Hose, Mender Stainless, 2" (RDM26)
- TSUBAKI Sprocket , 60 Chain Size, 36 # of Teeth (60SK36)
- BESTORQ Cogged Belt, 51 in Outside Length, 21/32 in Top Width, 1 Ribs (BX48)
- THOMSON Shaft, Carbon Steel, 30 mm, 500 mm (30MM SOFT CTL X 500MM)
- THOMSON Shaft, 440C SS, 0.625 In D, 24 In (QSSS 5/8 L 24)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 30 In (QS 1 1/4 L 30)
- THOMSON Shaft, Alloy Steel, 0.750 In D, 36 In (QS 3/4 L 36)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 48 In (QS 1/2 L 48)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 72 In (1/2 SOFT CTL X 72)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 72 In (QS 1 1/4 L 72)
- Thomson Linear Bearings & Guides