Shop All Linear Shafts & Support Rails
Thomson
Shaft, Alloy Steel, 0.750 In D, 48 In
Mfr # QS 3/4 L 48
Zoro # G0606121
product price: $66.85
/ea
$66.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Length 48 in
- Material Carbon Steel
- Dia. Tolerance Min. 0.749 in
- Min. Surface Hardness 60 RC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QS 3/4 L 48
- Zoro # G0606121
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/4 in |
Length | 48 in |
Dia. Tolerance Min. | 0.749 in |
Dia. Tolerance Max. | 0.7495 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.749 in - 0.7495 in |
Length Tolerance | 0.03 in |
Diameter | 3/4 in |
Diameter Tolerance - Maximum | 0.75 in |
Overall Length | 48 in |
Diameter Tolerance - Minimum | 0.749 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 48 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-3/4 to 2-3/4 In, SAE 36, PK10 (62M36)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.55 in OD (AK2512)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI3108PS10, Pressure Line, 10 micron, Outside-In (MF0060903)
- CRC Crc 125-03086 16 oz. Food Grade Penetrating Oil (125-03086)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 24 In (QS 3/4 L PD 24)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 60 In (5/8 SOFT CTL X 60)
- THOMSON Shaft, 1566 Steel, 1.000 In D, 6 In (QS 1 L 6)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 60 In (1 SOFT CTL 60)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 72 In (5/8 SOFT CTL X 72)
- THOMSON Shaft, Carbon Steel, 16 mm, 1500 mm (QS 16 MM 1500)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 72 In (3/4 SOFT CTL X 72)
- Thomson Linear Shafts & Support Rails