Shop All Linear Shafts & Support Rails
Thomson
Shaft, Alloy Steel, 0.750 In D, 30 In
Mfr # QS 3/4 L 30
Zoro # G2210241
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Length 30 in
- Material Carbon Steel
- Finish Unfinished
- Dia. Tolerance Max. 0.7495 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # QS 3/4 L 30
- Zoro # G2210241
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/4 in |
Length | 30 in |
Dia. Tolerance Max. | 0.7495 in |
Dia. Tolerance Min. | 0.749 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.749 in - 0.7495 in |
Overall Length | 30 in |
Diameter Tolerance - Maximum | 0.75 in |
Length Tolerance | 0.03 in |
Diameter Tolerance - Minimum | 0.749 in |
Diameter | 3/4 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 30 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Detent Kit Control Valve Accessory 3-Position 10 Gpm (220797)
- BROWNING VPS 200 Normal Duty Pillow Block Ball Bearing, 1in Bore, 3-23/32 to 4-17/32in L Bolt Center-to-Center (767625)
- ILB GOLD Stator Diode, Replacement For Wai Global 32-773 (32-773)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 1-1/4 Bore Dia., 16 # of Teeth (40BS16H X 1 1/4)
- THOMSON Shaft, Carbon Steel, 10 mm, 400 mm (10MM SOFT CTL X 400MM)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 42 In (QS 1 1/2 L 42)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 24 In (QS 1 1/2 L 24)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 36 In (QSCP 1 L 36)
- THOMSON Shaft, 440C SS, 1.000 In D, 36 In (QS 1 L SS X 36)
- THOMSON Support Rail, Aluminum, 1.00 In D, 48 In (SR16L48)
- THOMSON Support Rail, Steel, .500 In D, 24 In (LSR8-PDL24)
- Thomson Linear Bearings & Guides