Shop All Linear Shafts & Support Rails
Thomson
Shaft, Alloy Steel, 0.750 In D, 15 In
Mfr # QS 3/4 L 15
Zoro # G3411371
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Length 15 in
- Material Carbon Steel
- Min. Surface Hardness 60 RC
- Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # QS 3/4 L 15
- Zoro # G3411371
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/4 in |
Length | 15 in |
Dia. Tolerance Max. | 0.7495 in |
Dia. Tolerance Min. | 0.749 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.749 in - 0.7495 in |
Overall Length | 15 in |
Diameter Tolerance - Maximum | 0.75 in |
Diameter | 3/4 in |
Diameter Tolerance - Minimum | 0.749 in |
Length Tolerance | 0.03 in |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 15 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Unfinished, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable, End Thread Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Food Grade Anti-Seize, H1 Food Grade, 8 oz Brush-Top Can, LB 8014 (1167237)
- TOMPKINS Hydraulic Fitting-Steel32MOR HEX HEAD PLUG (6408-32)
- ZORO SELECT Element Kit, For Use With Mfr. Model Number: D12-04XL, C7612XL (EKD1204XL)
- NSK NSK-626Z, 600 Series Single Row Deep Groove Ball Bearing, 626Z (626Z)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 72 In (QS 1 1/2 L 72)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 12 In (QS 1 L 12)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 12 In (QS 1/2 L 12)
- THOMSON Plastic Rail Plugs, OD 20 mm, PK25 (531HP45)
- THOMSON Shaft, Carbon Steel, 30 mm, 1500 mm (30MM SOFT CTL X 1500MM)
- THOMSON Shaft, Carbon Steel, 1.250 In D, 36 In (1-1/4 SOFT CTL X 36)
- THOMSON Shaft, 440C SS, 0.750 In D, 36 In (QSSS 3/4 L 36)
- Thomson Linear Shafts & Support Rails